Shop All Workbench Accessories
Treston
Treston Single Drawer Unit, Bench Mount
Mfr # 859330-49
Zoro # G1705711
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 300mm
- Depth 454mm
- Material Steel
- Color Light Gray
- Finish Epoxy Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Treston
- MFR # 859330-49
- Zoro # G1705711
- Country of Origin Finland
- Category Workbench Accessories
Dimensions
Width | 300mm |
Depth | 454mm |
Drawer Depth | 400mm |
Details
Item | Treston Single Drawer Unit,Bench Mount |
Material | Steel |
Color | Light Gray |
Finish | Epoxy Powder Coated |
Accessory Type | Treston Single Drawer Unit,Bench Mount |
Description
Treston Single Drawer Unit,Bench Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 65 lb Hang & Stack Storage Bin, polypropylene, 11 in W, 3 in H, 7 3/8 in L, Black (QUS236BK)
- ZORO SELECT Structural Pipe Fitting, Swivel Flange, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX07)
- QUANTUM STORAGE SYSTEMS 30 lb Shelf Storage Bin, Polypropylene, 6-5/8 in W, 6 in H, 11-5/8 in L, Blue, 10 PK (K-QSB202BL-10)
- HIRSH Boltless Shelving Unit, 16"D x 36"W x 60"H, 5 Shelves, Steel (17126)
- PRO-LINE Grounding Kit, 6 W x 8 D x 3 H (SGK-J2/FL)
- LYON Plywood Support (DD65848)
- PRO-LINE Electrical Supply Mounting Rail, 72W, Blue (ESMR72-F63L14)
- GLOBAL INDUSTRIAL 60L x 28H Steel Pegboard Riser, Blue (606796)
- GLOBAL INDUSTRIAL Stacking Workbench Drawer, Gray, 6H (606957GY)
- STEELMAN Rolling Tool Stand Base, 34"x4.5"x5 (67112)
- BUILDPRO Strong Hand Tools Socket Shoulder Screw Set, 2 In (T831608)
- Treston Workbench Components