Shop All Pegboard Hooks
Treston
ToolHook, 3/4inW, 1-31/32in.Projection, PK5
Mfr # 853226-51
Zoro # G9621412
product price: $16.99
/pk 5, $3.40/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 1 31/32 in
- Overall Depth 1 31/32 in
- Overall Height 1 3/4 in
- Number of Hooks 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Treston
- MFR # 853226-51
- Zoro # G9621412
- Country of Origin Finland
- Category Pegboard Hooks
Dimensions
Overall Width | 1 31/32 in |
Overall Depth | 1 31/32 in |
Overall Height | 1 3/4 in |
Bend Height | 1/2 in |
Length | 1-31/32" |
Height | 1-3/4" |
Hole Size | 3/8 in |
Depth | 1-31/32" |
Width | 3/4" |
Overall Length | 1 7/8 in |
For Pegboard Hole Size | 3/8 in |
Description
Single Rod Pegboard Hook, Number of Hooks 5, Overall Height 1 3/4 in, Overall Length 1 7/8 in, Overall Width 1 31/32 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Single Hook Accessory Type, Black Holding Clip, Bolts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Mondo Mannequins Male Hip Form (PEM-HIPMW)
- DURHAM MFG Workbenches, Steel, 72" W, 34" Height, 12,000 lb., Straight (HDWB-3672-95)
- 80/20 Lng Sgl Unibear Asy 40S On 40-4040X160mm (40-6873)
- KRUEGER Therma Level Gauge, Tank 27" D, 2" NPT (H-2-27)
- TRESTON Hook Set, Mfr. No. (10) R1 - 853207-51 (855004-51)
- TRESTON Tool Hook, 4-13/16inHx13-49/64inW, 8.8 lb. (831654-49)
- TRESTON ToolHook, 3/4inW, 1-19/64in.Projection, PK5 (853228-51)
- TRESTON Tool Hook, 2inHx6inWx1-31/32inD, 22lb., PK5 (853240-51)
- TRESTON Tool Hook, 2inHx2inWx8-21/32inD, 22 lb. (831646-51)
- TRESTON Tool Hook, 1-11/16 in.Projection, 22lb, PK5 (853220-51)
- TRITON PRODUCTS 4 In. Double Rod 90 Degree Bend Stainless Steel Pegboard Hook for Stainless Steel LocBoard 3 Pack (62419)
- Treston Pegboard Hooks