Shop All Pegboard Hooks
Treston
ToolHook, 3/4inW, 1-19/64in.Projection, PK5
Mfr # 853228-51
Zoro # G9621394
product price: $38.49
/pk 5, $7.70/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Depth 1 31/32 in
- Overall Height 1 3/4 in
- Number of Hooks 5
- Load Rating 22 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Treston
- MFR # 853228-51
- Zoro # G9621394
- Country of Origin Finland
- Category Pegboard Hooks
Dimensions
Overall Width | 1 31/32 in |
Overall Depth | 1 31/32 in |
Overall Height | 1 3/4 in |
Height | 1-3/4" |
Width | 3/4" |
Bend Height | 1/4 in |
Length | 1-31/32" |
Depth | 1-31/32" |
Inside Width | 21/32 in |
Hole Size | 3/8 in |
Overall Length | 1 1/4 in |
For Pegboard Hole Size | 3/8 in |
Description
Double Rod Pegboard Hook, Number of Hooks 5, Overall Height 1 3/4 in, Overall Length 1 1/4 in, Overall Width 1 31/32 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Double Rod Hook Accessory Type, Black Holding Clip, Bolts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT 20 DBL Shelf Bracket (BK-0103-22)
- PRIME-LINE Self-Locking Shelf Support Pegs, 1/4 in. Peg x 3/4 in. Shelf, Plastic 4 Pack (U 9398N)
- FLAMBEAU Storage Box with 1 compartments, Plastic, 1 1/16 in H x 2-5/8 in W (5200CL)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Blue (CL1275-501BL)
- TRESTON Screw Driver Holder, 2inHx2-1/4inW, 22 lb. (838381-51)
- TRESTON Tool Hook, 3inHx3-3/4inWx4-1/2inD, 22 lb. (831603-51)
- TRESTON Tool Hook, 2inHx6inWx1-31/32inD, 22lb., PK5 (853240-51)
- TRESTON Tool Hook, 4-13/16inHx13-49/64inW, 8.8 lb. (831654-49)
- TRESTON Tool Hook, 1-3/4inHx1-7/8inW, 22 lb., PK5 (853224-51)
- TRESTON Wrench Set Holder, 2-1/2inHx1inWx22inD (838357-51)
- TRITON PRODUCTS 3 In. I.D. Steel Closed Hammer/Pliers Holder for LocBoard 3 Pack (56150)
- Treston Pegboard Hooks