Shop All Pegboard Hooks
Treston
Tool Hook, 6-3/16in.Projection, 22 lb., PK5
Mfr # 853229-51
Zoro # G9621385
product price: $38.15
/pk 5, $7.63/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 1 31/32 in
- Overall Depth 1 31/32 in
- Overall Height 1 3/4 in
- Number of Hooks 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Treston
- MFR # 853229-51
- Zoro # G9621385
- Country of Origin Finland
- Category Pegboard Hooks
Dimensions
Overall Width | 1 31/32 in |
Overall Depth | 1 31/32 in |
Overall Height | 1 3/4 in |
Depth | 1-31/32" |
Width | 1" |
Inside Width | 3/4 in |
Bend Height | 1/2 in |
Length | 1-31/32" |
Height | 1-3/4" |
Hole Size | 3/8 in |
Overall Length | 6 1/8 in |
For Pegboard Hole Size | 3/8 in |
Description
Double Closed Pegboard Hook, Number of Hooks 5, Overall Height 1 3/4 in, Overall Length 6 1/8 in, Overall Width 1 31/32 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Closed Hook Accessory Type, Black Holding Clip, Bolts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 16 Bins (3702-16-3S-95)
- GLOBAL INDUSTRIAL 1-1/4 Size Medium Flange Pipe Fitting 1.72 Fitting I.D. (798738)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 17 7/8 in L, Red (30138RED)
- ECONOCO Steel Hanger, Loop Hook, PK100 (SLD/18-LH)
- TRESTON Screw Driver Holder, 2inHx2-1/4inW, 22 lb. (838381-51)
- TRESTON Tool Hook, 1-11/16 in.Projection, 22lb, PK5 (853220-51)
- TRESTON Tool Hook, 4-13/16inHx13-49/64inW, 8.8 lb. (831654-49)
- TRESTON Tool Hook, 3inHx3-3/4inWx4-1/2inD, 22 lb. (831603-51)
- TRESTON Tool Hook, 2inHx6inWx1-31/32inD, 22lb., PK5 (853240-51)
- TRESTON Wrench Set Holder, 2-1/2inHx1inWx22inD (838357-51)
- AZAR DISPLAYS 4" Metal Wire Loop Hook: 0.148" Dia., PK50 (701140)
- Treston Pegboard Hooks