Shop All Pegboard Hooks
Treston
Tool Hook, 5-1/2inWx1-31/32inD, 22 lb., PK5
Mfr # 853239-51
Zoro # G9621297
product price: $25.59
/pk 5, $5.12/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 1 31/32 in
- Overall Depth 1 31/32 in
- Overall Height 2 in
- Number of Hooks 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Treston
- MFR # 853239-51
- Zoro # G9621297
- Country of Origin Finland
- Category Pegboard Hooks
Dimensions
Overall Width | 1 31/32 in |
Overall Depth | 1 31/32 in |
Overall Height | 2 in |
Depth | 1-31/32" |
Inside Width | 1 3/8 in |
Length | 1-31/32" |
Height | 2" |
Width | 5-1/2" |
Hole Size | 3/8 in |
For Pegboard Hole Size | 3/8 in |
Overall Length | 1/2 in |
Description
Pliers/Wrench Tool Holder, Number of Hooks 5, Overall Height 2 in, Overall Length 1/2 in, Overall Width 1 31/32 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, For Tool Type Pliers, Wrenches, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Toolholder Accessory Type, Black Holding Clip, Bolts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS 36 X 48 Nestable Plastic Pallet (36X48CITS)
- ORBIS Translucent Attached Lid Container, Plastic, 17.2 gal Volume Capacity (FP243 Clear)
- TENNSCO Boltless Shelving Unit, 12-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4812S-5D)
- MANHATTAN COMFORT Textured Steel Garage Storage Cabinet, 30.3 in W, 74.8 in H (1GMCF)
- TRESTON Tool Hook, 1-11/16 in.Projection, 22lb, PK5 (853220-51)
- TRESTON Tool Hook, 6-3/16in.Projection, 22 lb., PK5 (853229-51)
- TRESTON Tool Hook, 2inHx6inWx1-31/32inD, 22lb., PK5 (853240-51)
- TRESTON Screw Driver Holder, 2inHx2-1/4inW, 22 lb. (838381-51)
- TRESTON Tool Hook, 4inHx2inWx6inD, 22 lb. (852167-51)
- TRESTON Tool Hook, 1-3/4inHx1-7/8inW, 22 lb., PK5 (853224-51)
- AZAR DISPLAYS 12 Station Display Strip HDPE/25 mil plastic w/ Label Holder, PK50 (800225)
- Treston Pegboard Hooks