Shop All Pegboard Bins
Treston
Tool Hook, 3inHx2inWx24-31/32inD, 44 lb.
Mfr # 839086-51
Zoro # G9621552
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Includes Black Holding Clip, Bolts
- Overall Width 24 7/8 in
- Overall Depth 24 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Treston
- MFR # 839086-51
- Zoro # G9621552
- Country of Origin Finland
- Category Pegboard Bins
Dimensions
Overall Width | 24 7/8 in |
Overall Depth | 24 31/32 in |
Overall Height | 3 in |
Overall Length | 2 in |
Width | 2" |
Length | 24-31/32" |
Bend Height | 3/4 in |
Depth | 24-31/32" |
Height | 3" |
Hole Size | 3/8 in |
For Pegboard Hole Size | 3/8 in |
Description
Bin Mounting Rail, Number of Hooks 1, Overall Height 3 in, Overall Length 2 in, Overall Width 24 7/8 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Bin Mounting Rail Accessory Type, Black Holding Clip, Bolts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODEN MALLET 36" Coat Rack with 5 Nickel Hooks - Mahogany (HCR-5NMH)
- KESSEBOHMER Frame Base Pull-Out II Silver Soft Close Adjustable Height (2504630102)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 6 in H, 11 5/8 in L, Red (QSB209RD)
- HALLOWELL Wardrobe Locker, 45 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Tan (U3588-1PT)
- TRESTON Drill Bit Holder, 1-3/4inHx1-5/8inW, 22lb. (838373-51)
- TRITON PRODUCTS 12 In. W x 6 In. D Black Epoxy Coated Steel Shelf for LocBoard (56126-BLK)
- TRITON PRODUCTS Zinc Plated Steel BinClip for LocBoard 5 Pack (57500)
- TRITON PRODUCTS 12 In. W x 6 In. D Blue Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard 2 Pack (76126-2)
- ZORO SELECT Wire Basket, 14 (787CZ0)
- TRITON PRODUCTS 12 In. W x 6 In. D Blue Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard (76126)
- TRITON PRODUCTS 12 In. W x 10 In. D Silver Epoxy Coated LocBoard Steel Shelf with 6 Holes for Garment Hangers (56120-SLV)
- Treston Pegboard Bins