Shop All Pegboard Hooks
Treston
Tool Hook, 3/4inW, 1-7/64in.Projection, PK5
Mfr # 853227-51
Zoro # G9621403
product price: $35.19
/pk 5, $7.04/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 1 31/32 in
- Overall Depth 1 31/32 in
- Overall Height 1 3/4 in
- Number of Hooks 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Treston
- MFR # 853227-51
- Zoro # G9621403
- Country of Origin Finland
- Category Pegboard Hooks
Dimensions
Overall Width | 1 31/32 in |
Overall Depth | 1 31/32 in |
Overall Height | 1 3/4 in |
Width | 3/4" |
Depth | 1-31/32" |
Length | 1-31/32" |
Height | 1-3/4" |
Hole Size | 3/8 in |
Inside Width | 23/64 in |
Bend Height | 1/4 in |
Overall Length | 1 1/8 in |
For Pegboard Hole Size | 3/8 in |
Description
Double Rod Pegboard Hook, Number of Hooks 5, Overall Height 1 3/4 in, Overall Length 1 1/8 in, Overall Width 1 31/32 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Double Rod Hook Accessory Type, Black Holding Clip, Bolts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRSG Middle Bar for RGR2-350 Rolling Garment Rack (RGR-M3)
- BESSEY Steel Spring Clamp, 31/32in.H (XM3-B)
- DURHAM MFG Steel Rotary Bin Divider, Gray, 6 5/8 in H (1341-95-IND)
- ULTRATECH Open Head Overpack Drum, Polyethylene, 95 gal, Unlined, Black (570)
- TRESTON Cord Holder, 4inHx2inWx8-1/2inD, 22 lb. (838896-51)
- TRESTON Tool Hook, 1-11/16 in.Projection, 22lb, PK5 (853220-51)
- TRESTON Tool Hook, 5-1/2inWx1-31/32inD, 22 lb., PK5 (853239-51)
- TRESTON Tool Hook, 2inHx2inWx8-21/32inD, 22 lb. (831646-51)
- TRESTON Tool Hook, 4inHx2inWx6inD, 22 lb. (852167-51)
- TRESTON Wrench Set Holder, 2-1/2inHx1inWx22inD (838357-51)
- TRITON PRODUCTS 8-1/8 In. W Stainless Steel Multi-Prong Tool Holder for Stainless Steel LocBoard (66660)
- Treston Pegboard Hooks