Shop All Pegboard Hooks
Treston
Tool Hook, 33/64 Inside W, 22 lb., PK5
Mfr # 853231-51
Zoro # G9621376
product price: $26.99
/pk 5, $5.40/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 1 31/32 in
- Overall Depth 1 31/32 in
- Overall Height 1 3/4 in
- Number of Hooks 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Treston
- MFR # 853231-51
- Zoro # G9621376
- Country of Origin Finland
- Category Pegboard Hooks
Dimensions
Overall Width | 1 31/32 in |
Overall Depth | 1 31/32 in |
Overall Height | 1 3/4 in |
Inside Width | 33/64 in |
Hole Size | 3/8 in |
Inside Dia. | 33/64" |
Depth | 1-31/32" |
Width | 1" |
Height | 1-3/4" |
Length | 1-31/32" |
For Pegboard Hole Size | 3/8 in |
Overall Length | 1 in |
Description
Standard Spring Clip, Number of Hooks 5, Overall Height 1 3/4 in, Overall Length 1 in, Overall Width 1 31/32 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Standard Spring Clip Accessory Type, Black Holding Clip, Bolts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Storage Bin, 12 in W, 4-1/2 in H, 18 in L, White, 50 PK (BINEB1812)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8-1/4 in W, 7 in H, 14-3/4 in L, Blue, 3 PK (K-QUS240BL-3)
- ZORO SELECT Open Head Transport Drum, Steel, 10 gal, Unlined, Black (CQ1002)
- AKRO-MILS Plastic Divider, Black, 6 PK (41226)
- TRESTON Tool Hook, 2inHx6inWx1-31/32inD, 22lb., PK5 (853240-51)
- TRESTON Hook Set, Mfr. No. (10) R1 - 853207-51 (855004-51)
- TRESTON Tool Hook, 4inHx2inWx6inD, 22 lb. (852167-51)
- TRESTON Tool Hook, 5-1/2inWx1-31/32inD, 22 lb., PK5 (853239-51)
- TRESTON Tool Hook, 4-13/16inHx13-49/64inW, 8.8 lb. (831654-49)
- TRESTON Screw Driver Holder, 2inHx2-1/4inW, 22 lb. (838381-51)
- TRITON PRODUCTS 1 In. to 2 In. Hold Range Steel Extended Spring Clip for LocBoard 5 Pack (53120)
- Treston Pegboard Hooks