Shop All Pegboard Hooks
Treston
Tool Hook, 3-15/16 in.Projection, 22lb, PK5
Mfr # 853221-51
Zoro # G9621455
product price: $33.35
/pk 5, $6.67/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 5 29/32 in
- Overall Depth 5 29/32 in
- Overall Height 1 3/4 in
- Number of Hooks 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Treston
- MFR # 853221-51
- Zoro # G9621455
- Country of Origin Finland
- Category Pegboard Hooks
Dimensions
Overall Width | 5 29/32 in |
Overall Depth | 5 29/32 in |
Overall Height | 1 3/4 in |
Bend Height | 3/4 in |
Hole Size | 3/8 in |
Width | 1-7/8" |
Height | 1-3/4" |
Length | 5-29/32" |
Inside Width | 63/64 in |
Depth | 5-29/32" |
For Pegboard Hole Size | 3/8 in |
Overall Length | 3 7/8 in |
Description
Double Rod Pegboard Hook, Number of Hooks 5, Overall Height 1 3/4 in, Overall Length 3 7/8 in, Overall Width 5 29/32 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Double Rod Hook Accessory Type, Black Holding Clip, Bolts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Manual Pail Tipper Stainless Steel, 70 lb (CAN-S)
- QUANTUM STORAGE SYSTEMS 40 lb Shelf Storage Bin, Polypropylene, 4 3/8 in W, 6 in H, 17 7/8 in L, Clear (QSB203CL)
- AMGOOD Stainless Steel Metal Table with Undershelf, 84 Long X 18 Deep (AMG WT-1884)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1275-100BK)
- TRESTON Tool Hook, 2inHx2inWx8-21/32inD, 22 lb. (831646-51)
- TRESTON Tool Hook, 3inHx3-3/4inWx4-1/2inD, 22 lb. (831603-51)
- TRESTON Tool Hook, 4-13/16inHx13-49/64inW, 8.8 lb. (831654-49)
- TRESTON Tool Hook, 2inHx6inWx1-31/32inD, 22lb., PK5 (853240-51)
- TRESTON Tool Hook, 6-3/16in.Projection, 22 lb., PK5 (853229-51)
- TRESTON Wrench Set Holder, 2-1/2inHx1inWx22inD (838357-51)
- AZAR DISPLAYS 4" Glass-Filled Nylon Hook: 0.287" Dia., PK50 (800074-BLK)
- Treston Pegboard Hooks