Shop All Pegboard Hooks
Treston
Tool Hook, 3-11/32in.Projction, 44 lb., PK5
Mfr # 853238-51
Zoro # G9621306
product price: $17.99
/pk 5, $3.60/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 1 31/32 in
- Overall Depth 1 31/32 in
- Overall Height 1 in
- Number of Hooks 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Treston
- MFR # 853238-51
- Zoro # G9621306
- Country of Origin Finland
- Category Pegboard Hooks
Dimensions
Overall Width | 1 31/32 in |
Overall Depth | 1 31/32 in |
Overall Height | 1 in |
Bend Height | 2 1/4 in |
Hole Size | 3/8 in |
Height | 1" |
Depth | 1-31/32" |
Length | 1-31/32" |
Width | 5-1/2" |
Overall Length | 3 3/8 in |
For Pegboard Hole Size | 3/8 in |
Description
Pliers/Wrench Tool Holder, Number of Hooks 5, Overall Height 1 in, Overall Length 3 3/8 in, Overall Width 1 31/32 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, For Tool Type Pliers, Wrenches, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Toolholder Accessory Type, Black Holding Clip, Bolts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Liner 36"x18", Black, 4PK (5GRJ3)
- SENTRY SAFE Water-Resistant Fire Chest, 15-2/5"x14-3/10"x6-3/5", CGY (SENCFW20201)
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J1878SUC MED GREY)
- TRITON PRODUCTS Silver Tool Storage Kit with (1) 31.5 In. x 9 In. 18-Gauge Steel Square Hole Pegboard 8 pc. LocHook Assortment (LBS31T-SLV)
- TRESTON Tool Hook, 4inHx2inWx6inD, 22 lb. (852167-51)
- TRESTON Tool Hook, 6-3/16in.Projection, 22 lb., PK5 (853229-51)
- TRESTON Hook Set, Mfr. No. (10) R1 - 853207-51 (855004-51)
- TRESTON Tool Hook, 1-11/16 in.Projection, 22lb, PK5 (853220-51)
- TRESTON Tool Hook, 4-13/16inHx13-49/64inW, 8.8 lb. (831654-49)
- TRESTON ToolHook, 3/4inW, 1-19/64in.Projection, PK5 (853228-51)
- TRITON PRODUCTS 3 In. Double Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (52313)
- Treston Pegboard Hooks