Shop All Pegboard Hooks
Treston
Tool Hook, 2inHx2inWx8-21/32inD, 22 lb.
Mfr # 831646-51
Zoro # G9621647
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 8 21/32 in
- Overall Depth 8 21/32 in
- Overall Height 2 in
- Number of Hooks 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Treston
- MFR # 831646-51
- Zoro # G9621647
- Country of Origin Finland
- Category Pegboard Hooks
Dimensions
Overall Width | 8 21/32 in |
Overall Depth | 8 21/32 in |
Overall Height | 2 in |
Inside Dia. | 15/32" |
Inside Width | 15/32 in |
Width | 2" |
Length | 8-21/32" |
Height | 2" |
Depth | 8-21/32" |
Hole Size | 3/8 in |
Hook Depth | 8 1/2 in |
For Pegboard Hole Size | 3/8 in |
Overall Length | 8 1/2 in |
Description
Screwdriver Holder, Number of Hooks 1, Overall Height 2 in, Overall Length 8 1/2 in, Overall Width 8 21/32 in, 8 1/2 in Hook Depth, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, For Tool Type Screwdrivers, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Toolholder Accessory Type, Black Holding Clip, Bolts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (3018LGY)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 84"Wx30"D (VTTR-8430)
- TENNSCO End Locker Base, 12 In, Gray (EB-12 MED GRAY)
- DEWALT Compartment Box, 17-5/8 in L x 6-5/8 in W x 2-7/8 in H, 10 Compartments, Black/Yellow (DWST14835)
- TRESTON Screw Driver Holder, 2inHx2-1/4inW, 22 lb. (838381-51)
- TRESTON Wrench Set Holder, 2-1/2inHx1inWx22inD (838357-51)
- TRESTON Tool Hook, 1-11/16 in.Projection, 22lb, PK5 (853220-51)
- TRESTON Tool Hook, 4-13/16inHx13-49/64inW, 8.8 lb. (831654-49)
- TRESTON Hook Set, Mfr. No. (10) R1 - 853207-51 (855004-51)
- TRESTON Tool Hook, 1-3/4inHx1-7/8inW, 22 lb., PK5 (853224-51)
- SOUTHERN IMPERIAL Hook Fastbck Scn2"Bx100 (R33-2-212)
- Treston Pegboard Hooks