Shop All Pegboard Hooks
Treston
Tool Hook, 2-1/4inHx3-9/16inWx4inD, 22 lb.
Mfr # 832162-51
Zoro # G9621604
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 4 in
- Overall Depth 4 in
- Overall Height 1 in
- Number of Hooks 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Treston
- MFR # 832162-51
- Zoro # G9621604
- Country of Origin Finland
- Category Pegboard Hooks
Dimensions
Overall Width | 4 in |
Overall Depth | 4 in |
Overall Height | 1 in |
Height | 2-1/4" |
Inside Width | 3 35/64 in |
Width | 3-9/16" |
Hole Size | 3/8 in |
Inside Dia. | 3-35/64" |
Depth | 4" |
Hook Depth | 3 1/2 in |
For Pegboard Hole Size | 3/8 in |
Overall Length | 3 9/16 in |
Description
Single Ring Tool Holder, Number of Hooks 1, Overall Height 1 in, Overall Length 3 9/16 in, Overall Width 4 in, 3 1/2 in Hook Depth, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Single Ring Toolholder Accessory Type, Black Holding Clip, Bolts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Non-Metallic Drum Vent - Petroleum Based Liquids (DRM322)
- LITTLE GIANT Workbench, Butcher Block, 48" W, 24" D (WSJ2-2448-36)
- ECONOCO Wire Slatgrid Panel 2ft. x 6ft., Black, 3PK (P3STG26B)
- UNITED SOLUTIONS STORAGE TOTE W/WHL 35GAL (RMAP350005)
- TRESTON Tool Hook, 4-13/16inHx13-49/64inW, 8.8 lb. (831654-49)
- TRESTON Tool Hook, 2inHx6inWx1-31/32inD, 22lb., PK5 (853240-51)
- TRESTON Wrench Set Holder, 2-1/2inHx1inWx22inD (838357-51)
- TRESTON ToolHook, 3/4inW, 1-19/64in.Projection, PK5 (853228-51)
- TRESTON Tool Hook, 1-11/16 in.Projection, 22lb, PK5 (853220-51)
- TRESTON Tool Hook, 4inHx2inWx6inD, 22 lb. (852167-51)
- PRESA 10 in Black Steel Pegboard Hooks for 1/4 in Pegboards, 50 pcs (PS41210-50PK)
- Treston Pegboard Hooks