Shop All Pegboard Hooks
Treston
Tool Hook, 2-1/4inHx2-13/16inWx4inD
Mfr # 831441-51
Zoro # G2686105
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 4 in
- Overall Depth 4 in
- Overall Height 2 1/4 in
- Number of Hooks 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Treston
- MFR # 831441-51
- Zoro # G2686105
- Country of Origin Finland
- Category Pegboard Hooks
Dimensions
Overall Width | 4 in |
Overall Depth | 4 in |
Overall Height | 2 1/4 in |
Inside Width | 2 23/64 in |
Inside Dia. | 2-23/64" |
Bend Height | 2 in |
Width | 2-13/16" |
Height | 2-1/4" |
Depth | 4" |
Hole Size | 3/8 in |
For Pegboard Hole Size | 3/8 in |
Overall Length | 2 13/16 in |
Description
Single Ring Tool Holder, Number of Hooks 1, Overall Height 2 1/4 in, Overall Length 2 13/16 in, Overall Width 4 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Single Ring Toolholder Accessory Type, Black Holding Clip, Bolts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNNAGE-RACK Solid Top Shelf 36"W x 24"D (ST3624)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 11 5/8 in L, Yellow (30170YELLO)
- ZORO SELECT Pail, Screw Top, Round, 5 gal, Plastic, Blue (GBTH5R-SC-BL)
- EQUIPTO Quick View Cabinet-SetUp, 24X36X78, RD (QVC362478SU-RD)
- TRESTON Tool Hook, 4-13/16inHx13-49/64inW, 8.8 lb. (831654-49)
- TRESTON Screw Driver Holder, 2inHx2-1/4inW, 22 lb. (838381-51)
- TRESTON Tool Hook, 4inHx2inWx6inD, 22 lb. (852167-51)
- TRESTON Tool Hook, 1-11/16 in.Projection, 22lb, PK5 (853220-51)
- TRESTON Tool Hook, 6-3/16in.Projection, 22 lb., PK5 (853229-51)
- TRESTON Tool Hook, 2inHx6inWx1-31/32inD, 22lb., PK5 (853240-51)
- ZORO SELECT Double Rod, Pk5 (6YB98)
- Treston Pegboard Hooks