Shop All Pegboard Hooks
Treston
Tool Hook, 1-3/8 in.Projection, 44 lb., PK5
Mfr # 853237-51
Zoro # G9621315
product price: $15.89
/pk 5, $3.18/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 1 31/32 in
- Overall Depth 1 31/32 in
- Overall Height 1 in
- Number of Hooks 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Treston
- MFR # 853237-51
- Zoro # G9621315
- Country of Origin Finland
- Category Pegboard Hooks
Dimensions
Overall Width | 1 31/32 in |
Overall Depth | 1 31/32 in |
Overall Height | 1 in |
Hole Size | 3/8 in |
Bend Height | 1 in |
Depth | 1-31/32" |
Height | 1" |
Width | 5-1/2" |
Length | 1-31/32" |
For Pegboard Hole Size | 3/8 in |
Overall Length | 1 3/8 in |
Description
Pliers/Wrench Tool Holder, Number of Hooks 5, Overall Height 1 in, Overall Length 1 3/8 in, Overall Width 1 31/32 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, For Tool Type Pliers, Wrenches, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Toolholder Accessory Type, Black Holding Clip, Bolts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Fixed Work Table, Steel, 36" W, 18" D (MT183630-2K295)
- ZORO SELECT Wire Shelving Unit, 24"D x 36"W x 54"H, 4 Shelves, Chrome (45VX89)
- STERILITE Sterilite Mini Clip Clear Storage Box With Latched Lid 19698606 - 6-5/8"L x 5"W x 2-3/4"H (19698606)
- JONES STEPHENS BUCKET CADDY LID (T60105)
- TRESTON Wrench Set Holder, 2-1/2inHx1inWx22inD (838357-51)
- TRESTON ToolHook, 3/4inW, 1-19/64in.Projection, PK5 (853228-51)
- TRESTON Tool Hook, 4inHx2inWx6inD, 22 lb. (852167-51)
- TRESTON Tool Hook, 4-13/16inHx13-49/64inW, 8.8 lb. (831654-49)
- TRESTON Tool Hook, 6-3/16in.Projection, 22 lb., PK5 (853229-51)
- TRESTON Tool Hook, 5-1/2inWx1-31/32inD, 22 lb., PK5 (853239-51)
- TRITON PRODUCTS 1-3/4 In. I.D. Steel Single Ring Tool Holder for 1/8 In. and 1/4 In. Pegboard 5 Pack (74555)
- Treston Pegboard Hooks