Shop All Pegboard Hooks
Treston
Tool Hook, 1-3/4inHx5-1/4inW, 22 lb., PK5
Mfr # 853207-51
Zoro # G9621534
product price: $16.15
/pk 5, $3.23/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 1 3/16 in
- Overall Depth 1 3/16 in
- Overall Height 1 3/4 in
- Number of Hooks 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Treston
- MFR # 853207-51
- Zoro # G9621534
- Country of Origin Finland
- Category Pegboard Hooks
Dimensions
Overall Width | 1 3/16 in |
Overall Depth | 1 3/16 in |
Overall Height | 1 3/4 in |
Width | 5-1/4" |
Hole Size | 3/8 in |
Depth | 1-3/16" |
Length | 1-3/16" |
Height | 1-3/4" |
Bend Height | 1/2 in |
Overall Length | 1 1/8 in |
For Pegboard Hole Size | 3/8 in |
Description
Single Rod Pegboard Hook, Number of Hooks 5, Overall Height 1 3/4 in, Overall Length 1 1/8 in, Overall Width 1 3/16 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Single Hook Accessory Type, Black Holding Clip, Bolts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stationary Storage Cabinet, 24 Gauge Steel, 71 in H x 36 in W x 18 in D, Gray (1UEZ4)
- FEDERAL SIGNAL Tube, Flash (K8107177A)
- 80/20 Plastic Hinge, For 40 Series Plastic (12126)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 66 in H, (2) Tier, (3) Wide, Medium Gray (DTS-121830-3MG)
- TRESTON Cord Holder, 4inHx2inWx8-1/2inD, 22 lb. (838896-51)
- TRESTON Screw Driver Holder, 2inHx2-1/4inW, 22 lb. (838381-51)
- TRESTON Tool Hook, 4inHx2inWx6inD, 22 lb. (852167-51)
- TRESTON Tool Hook, 2inHx2inWx8-21/32inD, 22 lb. (831646-51)
- TRESTON ToolHook, 3/4inW, 1-19/64in.Projection, PK5 (853228-51)
- TRESTON Tool Hook, 2inHx6inWx1-31/32inD, 22lb., PK5 (853240-51)
- CRAWFORD Zinc-Plated Silver Steel Pegboard Double Arm Hanger Holder 6 lb. cap. (14443-30)
- Treston Pegboard Hooks