Shop All Pegboard Hooks
Treston
Tool Hook, 1-3/4inHx3/4inW, 22 lb., PK5
Mfr # 853225-51
Zoro # G9621421
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 25/64 in
- Overall Depth 25/64 in
- Overall Height 1 3/4 in
- Number of Hooks 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Treston
- MFR # 853225-51
- Zoro # G9621421
- Country of Origin Finland
- Category Pegboard Hooks
Dimensions
Overall Width | 25/64 in |
Overall Depth | 25/64 in |
Overall Height | 1 3/4 in |
Depth | 25/64" |
Bend Height | 3/4 in |
Width | 3/4" |
Height | 1-3/4" |
Hole Size | 3/8 in |
Length | 25/64" |
Overall Length | 3/8 in |
For Pegboard Hole Size | 3/8 in |
Description
Single Rod Pegboard Hook, Number of Hooks 5, Overall Height 1 3/4 in, Overall Length 3/8 in, Overall Width 25/64 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Single Hook Accessory Type, Black Holding Clip, Bolts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 12 in L, Ivory (SSB425IV)
- VESTIL Tear-Tab Lid & Plastic Spout LID-54-PWST 3, 5 & 6 Gal Open Head Pails (LID-54-PWST)
- MARLIN STEEL WIRE PRODUCTS Black Rectangular Storage Basket, Steel (920-01)
- STRUCTURAL PLASTICS Dunnage Rack, 2250 lb., HDPE, 96 W x 24 D (DT9624)
- TRESTON Hook Set, Mfr. No. (10) R1 - 853207-51 (855004-51)
- TRESTON Tool Hook, 1-11/16 in.Projection, 22lb, PK5 (853220-51)
- TRESTON Screw Driver Holder, 2inHx2-1/4inW, 22 lb. (838381-51)
- TRESTON Tool Hook, 3inHx3-3/4inWx4-1/2inD, 22 lb. (831603-51)
- TRESTON Tool Hook, 4-13/16inHx13-49/64inW, 8.8 lb. (831654-49)
- TRESTON Tool Hook, 5-1/2inWx1-31/32inD, 22 lb., PK5 (853239-51)
- ZORO SELECT Double Rod Pegboard Hook, 4 In, PK5 (5TPL2)
- Treston Pegboard Hooks