Shop All Pegboard Hooks
Treston
Tool Hook, 1-3/4inHx3/4inW, 17.6 lb., PK5
Mfr # 853217-51
Zoro # G9621482
product price: $41.79
/pk 5, $8.36/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 5 29/32 in
- Overall Depth 5 29/32 in
- Overall Height 1 3/4 in
- Number of Hooks 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Treston
- MFR # 853217-51
- Zoro # G9621482
- Country of Origin Finland
- Category Pegboard Hooks
Dimensions
Overall Width | 5 29/32 in |
Overall Depth | 5 29/32 in |
Overall Height | 1 3/4 in |
Hole Size | 3/8 in |
Width | 3/4" |
Length | 5-29/32" |
Height | 1-3/4" |
Bend Height | 1 in |
Depth | 5-29/32" |
Overall Length | 11 3/4 in |
For Pegboard Hole Size | 3/8 in |
Description
Single Rod Pegboard Hook, Number of Hooks 5, Overall Height 1 3/4 in, Overall Length 11 3/4 in, Overall Width 5 29/32 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Single Hook Accessory Type, Black Holding Clip, Bolts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Rolling Workbench, 43.87 x26.87x38.5, Blue (24Y922)
- HALLOWELL Box Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (6) Openings, Tan (U1228-6A-PT)
- INTERDESIGN Hook York Rack Bronze (53671)
- 80/20 Dbl Pivot Assembly, 180 Deg W/L-Handles (40-4453-BLACK)
- TRESTON Screw Driver Holder, 2inHx2-1/4inW, 22 lb. (838381-51)
- TRESTON Tool Hook, 2inHx6inWx1-31/32inD, 22lb., PK5 (853240-51)
- TRESTON Cord Holder, 4inHx2inWx8-1/2inD, 22 lb. (838896-51)
- TRESTON Tool Hook, 6-3/16in.Projection, 22 lb., PK5 (853229-51)
- TRESTON Tool Hook, 4-13/16inHx13-49/64inW, 8.8 lb. (831654-49)
- TRESTON Tool Hook, 5-1/2inWx1-31/32inD, 22 lb., PK5 (853239-51)
- TRITON PRODUCTS 1-1/8 In. Single Rod 90 Degree Bend Stainless Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 3Pack (81119)
- Treston Pegboard Hooks