Shop All Pegboard Hooks
Treston
Tool Hook, 1-3/4inHx3/4inW, 13.2 lb., PK5
Mfr # 853215-51
Zoro # G9621491
product price: $21.99
/pk 5, $4.40/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 5 29/32 in
- Overall Depth 5 29/32 in
- Overall Height 1 3/4 in
- Number of Hooks 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Treston
- MFR # 853215-51
- Zoro # G9621491
- Country of Origin Finland
- Category Pegboard Hooks
Dimensions
Overall Width | 5 29/32 in |
Overall Depth | 5 29/32 in |
Overall Height | 1 3/4 in |
Bend Height | 3/4 in |
Height | 1-3/4" |
Hole Size | 3/8 in |
Depth | 5-29/32" |
Length | 5-29/32" |
Width | 3/4" |
Overall Length | 7 7/8 in |
For Pegboard Hole Size | 3/8 in |
Description
Single Rod Pegboard Hook, Number of Hooks 5, Overall Height 1 3/4 in, Overall Length 7 7/8 in, Overall Width 5 29/32 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Single Hook Accessory Type, Black Holding Clip, Bolts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Drum/Barrel Faucet Brnz 3/4 (109-224)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 13 in W, 12 1/8 in H, 19 1/2 in L, Blue (SN2013-12 BLUE)
- TENNSCO Decking, Steel Wire, 48 in W, 18 in D, Gray, Powder Coated Finish, Gauge: 5 (ZWD-4818 MG)
- LITTLE GIANT Adj. Work Table, Steel, 36" W, 30" D (MTH1-3036-AH)
- TRESTON Tool Hook, 6-3/16in.Projection, 22 lb., PK5 (853229-51)
- TRESTON Tool Hook, 2inHx2inWx8-21/32inD, 22 lb. (831646-51)
- TRESTON Screw Driver Holder, 2inHx2-1/4inW, 22 lb. (838381-51)
- TRESTON Wrench Set Holder, 2-1/2inHx1inWx22inD (838357-51)
- TRESTON Hook Set, Mfr. No. (10) R1 - 853207-51 (855004-51)
- TRESTON Tool Hook, 4inHx2inWx6inD, 22 lb. (852167-51)
- AZAR DISPLAYS 2" Metal Wire Flip Scan Hook (.148" Dia.), PK50 (700832)
- Treston Pegboard Hooks