Shop All Pegboard Hooks
Treston
Tool Hook, 1-3/4inHx3-15/16inD, 22 lb., PK5
Mfr # 853211-51
Zoro # G9621516
product price: $18.45
/pk 5, $3.69/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 3 15/16 in
- Overall Depth 3 15/16 in
- Overall Height 1 3/4 in
- Number of Hooks 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Treston
- MFR # 853211-51
- Zoro # G9621516
- Country of Origin Finland
- Category Pegboard Hooks
Dimensions
Overall Width | 3 15/16 in |
Overall Depth | 3 15/16 in |
Overall Height | 1 3/4 in |
Height | 1-3/4" |
Width | 3/4" |
Hole Size | 3/8 in |
Bend Height | 3/4 in |
Depth | 3-15/16" |
Length | 3-15/16" |
For Pegboard Hole Size | 3/8 in |
Overall Length | 3 7/8 in |
Description
Single Rod Pegboard Hook, Number of Hooks 5, Overall Height 1 3/4 in, Overall Length 3 7/8 in, Overall Width 3 15/16 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Single Hook Accessory Type, Black Holding Clip, Bolts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MESA SAFE CO Hotel Safe, 0.4 cu ft, 25 lb, Not Rated Fire Rating (MH101)
- LITTLE GIANT Spill Control Platform w/Drum Rack, 66gal (SST-5151-2D)
- TENNSCO Shelf, 24 in D, 60 in W (BPB-60-24)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 74"H, 4 Shelves, Chrome (32V419)
- TRESTON Tool Hook, 2inHx2inWx8-21/32inD, 22 lb. (831646-51)
- TRESTON Tool Hook, 1-3/4inHx1-7/8inW, 22 lb., PK5 (853224-51)
- TRESTON Hook Set, Mfr. No. (10) R1 - 853207-51 (855004-51)
- TRESTON Screw Driver Holder, 2inHx2-1/4inW, 22 lb. (838381-51)
- TRESTON Tool Hook, 4inHx2inWx6inD, 22 lb. (852167-51)
- TRESTON Tool Hook, 4-13/16inHx13-49/64inW, 8.8 lb. (831654-49)
- ZORO SELECT Single Ring Tool Holder, 3/4 In ID, PK10 (5TPH5)
- Treston Pegboard Hooks