Shop All Pegboard Hooks
Treston
Tool Hook, 1-3/4inHx1-7/8inW, 22 lb., PK5
Mfr # 853224-51
Zoro # G9621437
product price: $35.19
/pk 5, $7.04/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 7 7/8 in
- Overall Depth 7 7/8 in
- Overall Height 1 3/4 in
- Number of Hooks 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Treston
- MFR # 853224-51
- Zoro # G9621437
- Country of Origin Finland
- Category Pegboard Hooks
Dimensions
Overall Width | 7 7/8 in |
Overall Depth | 7 7/8 in |
Overall Height | 1 3/4 in |
Width | 1-7/8" |
Inside Width | 63/64 in |
Bend Height | 3/4 in |
Depth | 7-7/8" |
Height | 1-3/4" |
Length | 7-7/8" |
Hole Size | 3/8 in |
Overall Length | 1 7/8 in |
For Pegboard Hole Size | 3/8 in |
Description
Double Rod Pegboard Hook, Number of Hooks 5, Overall Height 1 3/4 in, Overall Length 1 7/8 in, Overall Width 7 7/8 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Double Rod Hook Accessory Type, Black Holding Clip, Bolts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES 22 3/4 in W, 8 3/4 in Silver (19158-15ARC)
- AZAR DISPLAYS Trifold Brochure Holder. Inside Dimension: 4.125''W, 50PK (252012-50PK)
- INTERDESIGN Hook Wardrb Otd Dbl Chbm (76500)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 2 3/4 in W, 4 in H, 11 5/8 in L, Ivory (QSB100IV)
- TRESTON Tool Hook, 4-13/16inHx13-49/64inW, 8.8 lb. (831654-49)
- TRESTON Tool Hook, 2inHx6inWx1-31/32inD, 22lb., PK5 (853240-51)
- TRESTON Tool Hook, 3inHx3-3/4inWx4-1/2inD, 22 lb. (831603-51)
- TRESTON Tool Hook, 4inHx2inWx6inD, 22 lb. (852167-51)
- TRESTON Tool Hook, 6-3/16in.Projection, 22 lb., PK5 (853229-51)
- TRESTON Tool Hook, 5-1/2inWx1-31/32inD, 22 lb., PK5 (853239-51)
- FUNCTIONAIRE Locking Pegboard Hooks, 2 in. L, Black, PK8 (FH3-4)
- Treston Pegboard Hooks