Shop All Pegboard Hooks
Treston
Tool Hook, 1-3/4inHx1-31/32inW, 22 lb., PK5
Mfr # 853208-51
Zoro # G9621525
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 5 1/4 in
- Overall Depth 5 1/4 in
- Overall Height 1 3/4 in
- Number of Hooks 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Treston
- MFR # 853208-51
- Zoro # G9621525
- Country of Origin Finland
- Category Pegboard Hooks
Dimensions
Overall Width | 5 1/4 in |
Overall Depth | 5 1/4 in |
Overall Height | 1 3/4 in |
Width | 1-31/32" |
Length | 1-31/32" |
Bend Height | 1/2 in |
Hole Size | 3/8 in |
Depth | 5-1/4" |
Height | 1-3/4" |
Overall Length | 1 7/8 in |
For Pegboard Hole Size | 3/8 in |
Description
Single Rod Pegboard Hook, Number of Hooks 5, Overall Height 1 3/4 in, Overall Length 1 7/8 in, Overall Width 5 1/4 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Single Hook Accessory Type, Black Holding Clip, Bolts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Pump Follower Plate (29FX12)
- ECONOCO Bracket Chrome, 12in.L, 3/32in. Thick, 25PK (GA12)
- KRUEGER Therma LevelGauge, 36"D, 10.5"Extn, 1.5"NPT (H-1.5-36-10.5)
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 48 in W, 60 in H, Stationary (HW4SC8460-3CL)
- TRESTON Tool Hook, 6-3/16in.Projection, 22 lb., PK5 (853229-51)
- TRESTON Tool Hook, 3inHx3-3/4inWx4-1/2inD, 22 lb. (831603-51)
- TRESTON Wrench Set Holder, 2-1/2inHx1inWx22inD (838357-51)
- TRESTON Tool Hook, 2inHx2inWx8-21/32inD, 22 lb. (831646-51)
- TRESTON Tool Hook, 5-1/2inWx1-31/32inD, 22 lb., PK5 (853239-51)
- TRESTON Tool Hook, 1-11/16 in.Projection, 22lb, PK5 (853220-51)
- ZORO SELECT Double Closed Hook, Pk5, Color: Silver (6YE24)
- Treston Pegboard Hooks