Shop All Pegboard Hooks
Treston
Tool Hook, 1-1/4inHx5-1/4inW, 22 lb., PK5
Mfr # 853241-51
Zoro # G9621272
product price: $16.35
/pk 5, $3.27/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 1 31/32 in
- Overall Depth 1 31/32 in
- Overall Height 1 1/4 in
- Number of Hooks 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Treston
- MFR # 853241-51
- Zoro # G9621272
- Country of Origin Finland
- Category Pegboard Hooks
Dimensions
Overall Width | 1 31/32 in |
Overall Depth | 1 31/32 in |
Overall Height | 1 1/4 in |
Depth | 1-31/32" |
Length | 1-31/32" |
Height | 1-1/4" |
Width | 5-1/4" |
Hole Size | 3/8 in |
Bend Height | 1/2 in |
Inside Width | 15/34 in |
Overall Length | 1 7/8 in |
For Pegboard Hole Size | 3/8 in |
Description
Single Rod Pegboard Hook, Number of Hooks 5, Overall Height 1 1/4 in, Overall Length 1 7/8 in, Overall Width 1 31/32 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Single Hook Accessory Type, Black Holding Clip, Bolts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD 12 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-244)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-1812-12HG)
- MOLDED FIBERGLASS Nesting Container, Red, Fiberglass Reinforced Composite, 11 3/4 in L, 8 3/4 in W, 4 1/8 in H (9201085280)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 227 Bins (SSC-227-NL-95)
- TRESTON Tool Hook, 6-3/16in.Projection, 22 lb., PK5 (853229-51)
- TRESTON ToolHook, 3/4inW, 1-19/64in.Projection, PK5 (853228-51)
- TRESTON Screw Driver Holder, 2inHx2-1/4inW, 22 lb. (838381-51)
- TRESTON Tool Hook, 2inHx2inWx8-21/32inD, 22 lb. (831646-51)
- TRESTON Tool Hook, 4inHx2inWx6inD, 22 lb. (852167-51)
- TRESTON Tool Hook, 2inHx6inWx1-31/32inD, 22lb., PK5 (853240-51)
- ZORO SELECT Spring Clip, Pk5 (6YE13)
- Treston Pegboard Hooks