Shop All Pegboard Hooks
Treston
Tool Hook, 1-11/16 in.Projection, 22lb, PK5
Mfr # 853220-51
Zoro # G9621464
product price: $28.65
/pk 5, $5.73/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 5 29/32 in
- Overall Depth 5 29/32 in
- Overall Height 1 3/4 in
- Number of Hooks 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Treston
- MFR # 853220-51
- Zoro # G9621464
- Country of Origin Finland
- Category Pegboard Hooks
Dimensions
Overall Width | 5 29/32 in |
Overall Depth | 5 29/32 in |
Overall Height | 1 3/4 in |
Length | 5-29/32" |
Inside Width | 1 37/64 in |
Width | 1-7/8" |
Hole Size | 3/8 in |
Depth | 5-29/32" |
Height | 1-3/4" |
Bend Height | 1/2 in |
For Pegboard Hole Size | 3/8 in |
Overall Length | 1 1/2 in |
Description
Double Rod Pegboard Hook, Number of Hooks 5, Overall Height 1 3/4 in, Overall Length 1 1/2 in, Overall Width 5 29/32 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Double Rod Hook Accessory Type, Black Holding Clip, Bolts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Cut You Not Wire Edge - Black (65-2465)
- TRITON PRODUCTS 33 In. W x 31.5 In. H Gray Wall Mount Shelving Unit with 3 Steel Wire Shelves & Mounting Hardware (1795)
- TENNSCO Starter Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves (6940)
- PLANO Plano ProLatch StowAway 4-27 Adjustable Compartment Box, , 14W x 9D x 1-7/8H, Clear (2375002)
- TRESTON Tool Hook, 2inHx2inWx8-21/32inD, 22 lb. (831646-51)
- TRESTON Screw Driver Holder, 2inHx2-1/4inW, 22 lb. (838381-51)
- TRESTON ToolHook, 3/4inW, 1-19/64in.Projection, PK5 (853228-51)
- TRESTON Tool Hook, 4-13/16inHx13-49/64inW, 8.8 lb. (831654-49)
- TRESTON Tool Hook, 6-3/16in.Projection, 22 lb., PK5 (853229-51)
- TRESTON Cord Holder, 4inHx2inWx8-1/2inD, 22 lb. (838896-51)
- ZORO SELECT Pliers/Wrench Tool Holder, 15/16 In, PK10 (5TPG9)
- Treston Pegboard Hooks