Shop All Parts Cabinets with Drawers
Treston
Small Parts Drawer Unit, 32 Drawers, Clear
Mfr # 550C-3
Zoro # G1705197
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray, Crystal Clear
- Material Polypropylene, Galvanised Steel, Polystyrene
- Bin Cabinet Style Drawer
- Depth 180mm
- Width 310mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Treston
- MFR # 550C-3
- Zoro # G1705197
- Country of Origin Finland
- Category Parts Cabinets with Drawers
Dimensions
Depth | 180mm |
Width | 310mm |
Details
Color | Gray, Crystal Clear |
Material | Polypropylene, Galvanised Steel, Polystyrene |
Item | Small Parts Drawer Unit,32 Drawers,Clear |
Bin Cabinet Style | Drawer |
Description
Small Parts Drawer Unit,32 Drawers,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Drop-in T-Stud, 15, 40 Series, Zinc (13144)
- DURABILT Storage Tote with Snap Lid, Black/Yellow/Gray, Polypropylene, 19 in L, 15 3/4 in W, 13 1/4 in H (8510GRBKYL.10)
- DURHAM MFG 75 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 16-3/4 in W, 7 in H, 14-5/8 in L, Yellow (PB30250-21)
- BRADLEY Pedestal Bench, W9 1/2, D36, H 18 1/2, Beige (PED9536-202)
- TRESTON Small Parts Drawer Unit, 24 Drawers, Clear (291-3)
- TRESTON ESD Small Parts Drawer Unit, 24 Drawers (554-4ESD)
- TRESTON Small Parts Drawer Unit with 48 Drawers, Polypropylene, Galvanised Steel, Polystyrene, 310mm W x (551-3)
- TRESTON Small Parts Drawer Unit with 48 Drawers, Polypropylene, Galvanised Steel, Polystyrene, 310mm W x (551-4ESD)
- TRESTON Small Parts Drawer Unit with 12 Drawers, Polypropylene, Galvanised Steel, Polystyrene, 310mm W x (294-3)
- TRESTON Small Parts Drawer Unit with 30 Drawers, Polypropylene, Galvanised Steel, Polystyrene, 310mm W x (290-3)
- AKRO-MILS Drawer Bin Cabinet with Steel, Polystyrene, 17 in W x 11 in H x 11 in D (19416BLK)
- Treston Parts Cabinets with Drawers