Shop All Parts Cabinets with Drawers
Treston
Small Parts Drawer Unit, 24 Drawers, Clear
Mfr # 554-3
Zoro # G1705142
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray, Crystal Clear
- Material Polypropylene, Galvanised Steel, Polystyrene
- Bin Cabinet Style Drawer
- Width 310mm
- Depth 180mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Treston
- MFR # 554-3
- Zoro # G1705142
- Country of Origin Finland
- Category Parts Cabinets with Drawers
Dimensions
Width | 310mm |
Depth | 180mm |
Details
Color | Gray, Crystal Clear |
Material | Polypropylene, Galvanised Steel, Polystyrene |
Item | Small Parts Drawer Unit,24 Drawers,Clear |
Bin Cabinet Style | Drawer |
Description
Small Parts Drawer Unit,24 Drawers,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 24 in L, 16 in W, 9 in H, 1.5 cu ft Volume Capacity (ELB6220.GY1)
- ZORO SELECT Mobile Workstation, 300 lb., 23-1/5 in. (49Y095)
- WIRECRAFTERS Offset Mounting Clip, 7inW, Gray, 6in BaseD (BR7PK)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 3 3/4 in W, 4 5/8 in H, 17 5/8 in L, Blue (QED604BL)
- TRESTON Small Parts Drawer Unit with 48 Drawers, Polypropylene, Galvanised Steel, Polystyrene, 310mm W x (551-4ESD)
- TRESTON ESD Small Parts Drawer Unit, 24 Drawers (554-4ESD)
- TRESTON Small Parts Drawer Unit with 12 Drawers, Polypropylene, Galvanised Steel, Polystyrene, 310mm W x (294-3)
- TRESTON Small Parts Drawer Unit with 48 Drawers, Polypropylene, Galvanised Steel, Polystyrene, 310mm W x (551-3)
- TRESTON Small Parts Drawer Unit with 30 Drawers, Polypropylene, Galvanised Steel, Polystyrene, 310mm W x (290-3)
- TRESTON Small Parts Drawer Unit, 24 Drawers, Clear (291-3)
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 16 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D (QIC-161BL)
- Treston Parts Cabinets with Drawers