Shop All Pegboard Hooks
Treston
Screw Driver Holder, 2inHx2-1/4inW, 22 lb.
Mfr # 838381-51
Zoro # G3467095
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 9 3/8 in
- Overall Depth 9 1/2 in
- Overall Height 2 in
- Number of Hooks 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Treston
- MFR # 838381-51
- Zoro # G3467095
- Country of Origin Finland
- Category Pegboard Hooks
Dimensions
Overall Width | 9 3/8 in |
Overall Depth | 9 1/2 in |
Overall Height | 2 in |
Bend Height | 1/2 in |
Width | 2-1/4" |
Height | 2" |
Depth | 9-1/2" |
Length | 9-3/8" |
Hole Size | 3/8 in |
Overall Length | 2 1/4 in |
For Pegboard Hole Size | 3/8 in |
Description
Screw Driver Holder, Number of Hooks 1, Overall Height 2 in, Overall Length 2 1/4 in, Overall Width 9 3/8 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, For Tool Type Screwdrivers, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Toolholder Accessory Type, Black Holding Clip, Bolts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lid, HDPE, Wht, 2.5 Gal, UN, No Gasket (52840)
- FLAMBEAU Adjustable Compartment Box, 4 to 24 Compartments, 10-5/8 in L x 6-5/8 in W x 1-3/4 in H, Clear (4007)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 12 in L, Brown, 50 PK (BINMT412K)
- TRITON PRODUCTS 8-1/8 In. W Stainless Steel Multi-Prong Tool Holder for Stainless Steel LocBoard (66660)
- TRESTON Tool Hook, 1-11/16 in.Projection, 22lb, PK5 (853220-51)
- TRESTON Tool Hook, 2inHx2inWx8-21/32inD, 22 lb. (831646-51)
- TRESTON Tool Hook, 4inHx2inWx6inD, 22 lb. (852167-51)
- TRESTON Tool Hook, 6-3/16in.Projection, 22 lb., PK5 (853229-51)
- TRESTON Cord Holder, 4inHx2inWx8-1/2inD, 22 lb. (838896-51)
- TRESTON Hook Set, Mfr. No. (10) R1 - 853207-51 (855004-51)
- AZAR DISPLAYS Plastic Overlay for 6" Hook (Hooks not included), PK50 (700891)
- Treston Pegboard Hooks