Shop All Shelving & Rack Accessories
Treston
Perforated Panel for Uprights, 60"x15"
Mfr # 861526-49
Zoro # G1704923
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Height 389mm
- Depth 16mm
- Width 1478mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Treston
- MFR # 861526-49
- Zoro # G1704923
- UPC # 06416763072255
- Country of Origin Finland
- Category Shelving & Rack Accessories
Dimensions
Height | 389mm |
Depth | 16mm |
Width | 1478mm |
Details
Item | Perforated Panel for Uprights,60"x15" |
Color | Light Gray |
Description
Perforated Panel for Uprights,60 In.x15 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 24" D, 138 Bins (2500-138B-5295)
- 80/20 End Cap, For 1030, PK2 (2026-2)
- GLOBAL INDUSTRIAL Polypropylene 2-1/8 Female BSP Short Schuetz Dust Cap (493515)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 11 in H, Ivory, 18 in L (QUS270IV)
- TRESTON Benchtop Spacemiser, Holds 2 Cabinets (PTP-5)
- TRESTON Perforated Panel for Uprights, 30"x15" (861511-49)
- TRESTON Spacemiser for 550 Series, Holds 12 Cabinets (12-550)
- TRESTON Spacemiser for 551/554 Ser, Holds 12 Cabinets (12-550ESD)
- VESTIL Structural Rack Guard, 18 x 8", M" Qty 2 (G6-18)
- EQUIPTO Center Seismic Floor Anchor, RD (190317A-RD)
- COLLISION SENTRY Collision Warning Device, Plastic, Yellow (CLN-211)
- Treston Shelving & Rack Accessories