Shop All Shelving & Rack Accessories
Treston
Perforated Panel for Uprights, 36"x15"
Mfr # 861516-49
Zoro # G1704722
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Depth 16mm
- Width 878mm
- Height 389mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Treston
- MFR # 861516-49
- Zoro # G1704722
- Country of Origin Finland
- Category Shelving & Rack Accessories
Dimensions
Depth | 16mm |
Width | 878mm |
Height | 389mm |
Details
Item | Perforated Panel for Uprights,36"x15" |
Color | Light Gray |
Description
Perforated Panel for Uprights,36 In.x15 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Four-Sided Revolving 8"W x 20"H Pegboard Counter Display (703385-WHT)
- BASCO RightSeal Drum Capseal, 2", Plasti, PK10 (BCS1-10)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene/Polyethylene, 8 1/4 in W, 7 in H, 29 7/8 in L, Blue (QUS970BL)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Tan (U1288-1A-PT)
- TRESTON Spacemiser for 551/554 Ser, Holds 12 Cabinets (12-550ESD)
- TRESTON Benchtop Spacemiser, Holds 2 Cabinets (PTP-5)
- TRESTON Spacemiser for 550 Series, Holds 12 Cabinets (12-550)
- KNAPE & VOGT Steel Shelf Support 23 Ga. 1 in. L (256P ZC)
- CLOSETMAID 6'x12 Ventilated Shelf (471700)
- ZORO SELECT Shelf Liner 36"x18", White, 4PK (5GRE1)
- ZORO SELECT Shelf Liner 36"x18", Clear, 4PK (5GRF5)
- Treston Shelving & Rack Accessories