Shop All Shelving & Rack Accessories
Treston
Perforated Panel for Uprights, 30"x15"
Mfr # 861511-49
Zoro # G1704451
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Depth 16mm
- Height 389mm
- Width 728mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Treston
- MFR # 861511-49
- Zoro # G1704451
- Country of Origin Finland
- Category Shelving & Rack Accessories
Dimensions
Depth | 16mm |
Height | 389mm |
Width | 728mm |
Details
Item | Perforated Panel for Uprights,30"x15" |
Color | Light Gray |
Description
Perforated Panel for Uprights,30 In.x15 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Z-Rack Orange Base, Square Tubing (RZK8RNG)
- HALLOWELL Sfty View Plus Locker, 12"X15"X66", 5 Tier (USVP1256-5A-PT)
- SSI SCHAEFER Straight Wall Container, Green, Polyethylene, 19 in L, 13 in W, 8 in H, 0.74 cu ft Volume Capacity (1462.191308GN1)
- SAFCO 2 Hook Coat Rack, 7-1/16Hx6-1/2H, Chrome (4160)
- TRESTON Spacemiser for 551/554 Ser, Holds 12 Cabinets (12-550ESD)
- TRESTON Spacemiser for 550 Series, Holds 12 Cabinets (12-550)
- TRESTON Benchtop Spacemiser, Holds 2 Cabinets (PTP-5)
- ULTRATECH Rack Protector 5-3/8"W x 3-1/4"L x 15-1/2"H (2374)
- ECONOCO Grid Cubby Panel 14" x 14", Black, 48PK (GS14/B)
- GLOBAL INDUSTRIAL 48 Long Gray Double Rivet Beam (160CP23)
- CON-TACT BRAND Creative Covering 18 In. x 9 Ft. Granite Self-Adhesive Shelf Liner (09F-C9J63-01)
- Treston Shelving & Rack Accessories