Shop All Pegboards
Treston
Pegboard Kit, 76 sq. ft., Blue
Mfr # 830518-07P
Zoro # G3467101
product price: $3,332.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,332.99
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 40 in
- Overall Depth 42 in
- Overall Height 84 in
- Load Capacity 220 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 40 in |
Overall Depth | 42 in |
Overall Height | 84 in |
Panel Hole Size | 3/8 in |
Hole Size | 23/64" |
Height | 83-21/32" |
Peg Hole Size | 3/8 in |
Description
Pegboard Floor Rack, Peg Hole Shape Square, Peg Hole Size 3/8 in, Peg Hole Spacing 1 1/2 in, Floor Rack Pegboard Type, 220 lb Panel Load Capacity, Overall Depth 42 in, Overall Height 84 in, Overall Width 40 in, Storage Area 172 sq ft, Number of Usable Sides 2, Number of Hooks 0, Number of Panels 4, 880 lb Whole Unit Load Capacity, Blue, Powder Coated, Steel, Includes Mounting Hardware No, Casters, Mounting Hardware Required No, Floor Mount Mounting Type, Assembled No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x60in, LdCap 800lb (1260C)
- TENNSCO Shelf, 36 in D, 96 in W (6940)
- 80/20 Joining Plate, 10 Series (4107-BLACK)
- DURHAM MFG Small Compartment box, 20 opening, for small part storage (206-95)
- TRESTON Pegboard Kit, Steel, Blue (C52007101)
- TRESTON Pegboard Kit, Steel, Blue (C52007103)
- ALLIGATORBOARD Pegboard, 3in.Hx32in.W, Metal, Green, PK2 (ALGSTRP3X32GRN)
- ALLIGATORBOARD Alligator Board ALGBRD16x32PTD-BLK Black Powder Coated Metal Pegboard Panels with Flange - Pack of 2 (ALGBRD16x32PTD-BLK)
- TRITON PRODUCTS (4) 24 In. W x 48 In. H x 1/4 In. D ABS Textured Pegboards 96 pc. DuraHook Assortment 8 Hanging Bins (DB-4BK Kit)
- ZORO SELECT Square Hole Pegboard, 42-1/2x24, Blue, PK2 (5TPA9)
- WALL CONTROL Industrial Pegboard, Orange Metal Peg Boards, PK2 (35-IP-3232-OR)
- Treston Pegboards