Shop All Pegboards
Treston
Pegboard, 19 sq. ft., Blue
Mfr # 830682-07P
Zoro # G2686120
product price: $603.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$603.99
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 37 in
- Overall Depth 1/2 in
- Load Capacity 220 lb
- Overall Height 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 37 in |
Overall Depth | 1/2 in |
Overall Height | 72 in |
Panel Hole Size | 3/8 in |
Height | 77-51/64" |
Hole Size | 23/64" |
Width | 37-23/64" |
Peg Hole Size | 3/8 in |
Description
Pegboard Floor Rack, Peg Hole Shape Square, Peg Hole Size 3/8 in, Peg Hole Spacing 1 1/2 in, Floor Rack Pegboard Type, 220 lb Panel Load Capacity, Overall Depth 1/2 in, Overall Height 72 in, Overall Width 37 in, Storage Area 19 sq ft, Number of Usable Sides 1, Number of Hooks 0, Number of Panels 1, 220 lb Whole Unit Load Capacity, Blue, Powder Coated, Steel, Includes Mounting Hardware Yes, Caster, Hanging Hardware, Panel, Pull Handle, Floor Mount Mounting Type, Assembled No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 20 gal, Unlined, Blue (THP20)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (3951-3S-95)
- LYON Starter Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves, Dove Gray (DD67521SD)
- KEE SAFETY Kee Klamp Single Socket Tee, 1-1/4 Dia., (10-7)
- TRESTON Pegboard Kit, Steel, Blue (C52007101)
- TRESTON Pegboard Kit, Steel, Blue (C52007103)
- TRITON PRODUCTS White Tool Pegboard Kit with (1) 18 In. x 4.5 In. 18-Gauge Steel Square Hole Pegboard 5 pc. LocHook Assortment (LBS18T-WHT)
- WALL CONTROL Industrial Steel Pegboard Basic Wall Rack Set with Hooks (35-IBAS-300-GVB)
- TRITON PRODUCTS (2) 18 In. W x 36 In. H Black Steel Square Hole Pegboards 30 pc. LocHook Assortment & Hanging Bin System (LB18-BKKit)
- KENNEDY Pegboard, Classic Blue, 36" H, Steel, 18" W (50002BL)
- TRITON PRODUCTS (2) 24 In. W x 24 In. H White Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware (LB1-W)
- Treston Pegboards