Shop All Screw-In Hooks
Treston
Hook Set, Mfr. No. (5) R1 - 853207-51
Mfr # 855002-51
Zoro # G9621683
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 4 1/2 in
- Overall Depth 4 1/2 in
- Overall Height 7 in
- Number of Hooks 45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Treston
- MFR # 855002-51
- Zoro # G9621683
- UPC # N
- Country of Origin Finland
- Category Screw-In Hooks
Dimensions
Overall Width | 4 1/2 in |
Overall Depth | 4 1/2 in |
Overall Height | 7 in |
Width | 10" |
Height | 7" |
Hole Size | 3/8 in |
Depth | 4-1/2" |
Overall Length | 10 in |
For Pegboard Hole Size | 3/8 in |
Overall LxWxH | 10 in x 4 1/2 in x 7 in |
Description
Hook Set 2, Number of Hooks 45, Overall Height 7 in, Overall Length 10 in, Overall Width 4 1/2 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Hook Assortment Kit Accessory Type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Single Cylinder Deadbolt with RCAL Latch and RCS Strike with New Chassis Matte Black Finish (660-514.DS)
- DEXTER Cylindrical Lock, C2000-CL-STRM-R-626-KDC (C2000-CL-STRM-R-626-KDC)
- MIDWEST FASTENER 3/4" x 7/8" Nylon Plastic Shallow Snap Bushings 15PK (66404)
- DEGUARD ANSI UL Fire Rated Mortise Lockset (2-3/4") Mechanism - US32D - Entry (DULML01-SS-ET)
- TRESTON Hook Set, Mfr. No. (5) R1 - 853208-51 (855001-51)
- TOTALTURF 221002 Screw Hook Zinc .37 x 10 In. (TO110970)
- MIDWEST FASTENER 1/8" x 5/16" x 1-11/16" Zinc Plated Steel Screw Hooks 25PK (60622)
- SUGATSUNE Load Rated Hook, 304 SS, 1-7/32 In, PK10 (4CRX9)
- ZORO SELECT 1/4X2 S HOOK ZINC (1432SHOOK)
- ZORO SELECT Ceiling Hook, Zinc, Length 1 1/4 In, PK20 (1WBN9)
- ZORO SELECT Shoulder Hook, Length 1 1/2 In, PK20 (1WBK9)
- Treston Screw-In Hooks