Shop All Pegboard Hooks
Treston
Hook Set, Mfr. No. (15) R1 - 853207-51
Mfr # 855003-51
Zoro # G9621674
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 4 1/2 in
- Overall Depth 4 1/2 in
- Overall Height 7 in
- Number of Hooks 69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Treston
- MFR # 855003-51
- Zoro # G9621674
- Country of Origin Finland
- Category Pegboard Hooks
Dimensions
Overall Width | 4 1/2 in |
Overall Depth | 4 1/2 in |
Overall Height | 7 in |
Width | 10" |
Depth | 4-1/2" |
Hole Size | 3/8 in |
Height | 7" |
Overall Length | 10 in |
For Pegboard Hole Size | 3/8 in |
Description
Hook Set 3, Number of Hooks 69, Overall Height 7 in, Overall Length 10 in, Overall Width 4 1/2 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Hook Assortment Kit Accessory Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Sgl Tab End Fastener W 1/4-20 Screw, 10S (3383)
- STERILITE Sterilite Deep Clip Clear Storage Box With Latched Lid 19658604 - 14"L x 11"W x 6-1/4"H (19658604)
- QUANTUM STORAGE SYSTEMS Blue Plastic Label Tag, 3 in L, 1 3/8 in W (PS-LH3BL)
- TE-CO Tap Thru T-Slot Nut, 5/8"-11X11/16" (41481T)
- TRESTON Tool Hook, 1-11/16 in.Projection, 22lb, PK5 (853220-51)
- TRESTON Tool Hook, 5-1/2inWx1-31/32inD, 22 lb., PK5 (853239-51)
- TRESTON Tool Hook, 3inHx3-3/4inWx4-1/2inD, 22 lb. (831603-51)
- TRESTON Hook Set, Mfr. No. (10) R1 - 853207-51 (855004-51)
- TRESTON Tool Hook, 4inHx2inWx6inD, 22 lb. (852167-51)
- TRESTON Tool Hook, 2inHx6inWx1-31/32inD, 22lb., PK5 (853240-51)
- AZAR DISPLAYS 3" Metal Wire Loop Hook: 0.148" Dia., PK50 (701130)
- Treston Pegboard Hooks