Shop All Pegboard Hooks
Treston
Hook Set, Mfr. No. (10) R1 - 853208-51
Mfr # 855005-51
Zoro # G9621656
product price: $636.99
/ea
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 4 1/2 in
- Overall Depth 4 1/2 in
- Overall Height 7 in
- Number of Hooks 107
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Treston
- MFR # 855005-51
- Zoro # G9621656
- Country of Origin Finland
- Category Pegboard Hooks
Dimensions
Overall Width | 4 1/2 in |
Overall Depth | 4 1/2 in |
Overall Height | 7 in |
Hole Size | 3/8 in |
Width | 10" |
Height | 7" |
Depth | 4-1/2" |
For Pegboard Hole Size | 3/8 in |
Overall Length | 10 in |
Description
Hook Set 5, Number of Hooks 107, Overall Height 7 in, Overall Length 10 in, Overall Width 4 1/2 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Hook Assortment Kit Accessory Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT 6' CHR STL Closet Pole (0015-6CH)
- AIGNER INDEX Magnetic Card Holders 3"W X 1"H (25 pcs/pkg) (MC-103)
- TOPPER INDUSTRIAL Telegray 2 51012-X, Steel, 30 L, 31.5 W, 18 H (51012-X)
- GARDNER BENDER Wire Dispenser, 10 Spindles, w/4 Casters (WCM-10)
- TRESTON Tool Hook, 4-13/16inHx13-49/64inW, 8.8 lb. (831654-49)
- TRESTON Tool Hook, 2inHx6inWx1-31/32inD, 22lb., PK5 (853240-51)
- TRESTON Tool Hook, 2inHx2inWx8-21/32inD, 22 lb. (831646-51)
- TRESTON Tool Hook, 1-11/16 in.Projection, 22lb, PK5 (853220-51)
- TRESTON Hook Set, Mfr. No. (10) R1 - 853207-51 (855004-51)
- TRESTON Cord Holder, 4inHx2inWx8-1/2inD, 22 lb. (838896-51)
- FUNCTIONAIRE Locking Pegboard Hooks, 1 in.L, Blk, PK8 (FH1-4)
- Treston Pegboard Hooks