Shop All Storage Bins
Treston
Hang & Stack Storage Bin, 11.02 in W, 4.72 in H, Black, 4 PK
Mfr # SBS4-1015-4ESD
Zoro # G1705407
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Stackable Yes
- Overall Width 11.02 in
- Overall Height 4.72 in
- ESD Conductive Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Treston
- MFR # SBS4-1015-4ESD
- Zoro # G1705407
- UPC # 00816492179892
- Country of Origin Finland
- Category Storage Bins
Dimensions
Overall Width | 11.02 in |
Overall Height | 4.72 in |
Overall Depth | 7.28 in |
Details
Color | Black |
Stackable | Yes |
Item | Hang & Stack Storage Bin |
ESD Conductive | Yes |
Description
The TRESTON - SBS4-1015-4ESD Hang & Stack Storage Bin is a robust storage solution with a generous overall width of 11.02 inches, an overall height of 4.72 inches, and a depth of 7.28 inches. These dimensions make it suitable for storing various items in different shapes and sizes while optimizing space utilization.
This hang and stack storage bin stands out due to its ESD conductive feature, which makes it designed for storing sensitive electronic components that require protection from electrostatic discharge. The black color gives the bin a professional look that can fit seamlessly into any workspace aesthetic.
Being stackable, this item provides flexibility in organizing your inventory or materials, allowing you to maximize vertical space in your storage area without compromising access to individual bins. This attribute also aids in efficient use of space which could be beneficial for small businesses with limited room.
In conclusion, the TRESTON - SBS4-1015-4ESD Hang & Stack Storage Bin offers versatility and functionality through its well-thought-out features such as stackability and ESD conductivity. It's built to provide reliable service while enhancing organization within your business premises.
This hang and stack storage bin stands out due to its ESD conductive feature, which makes it designed for storing sensitive electronic components that require protection from electrostatic discharge. The black color gives the bin a professional look that can fit seamlessly into any workspace aesthetic.
Being stackable, this item provides flexibility in organizing your inventory or materials, allowing you to maximize vertical space in your storage area without compromising access to individual bins. This attribute also aids in efficient use of space which could be beneficial for small businesses with limited room.
In conclusion, the TRESTON - SBS4-1015-4ESD Hang & Stack Storage Bin offers versatility and functionality through its well-thought-out features such as stackability and ESD conductivity. It's built to provide reliable service while enhancing organization within your business premises.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Grabber Door, Catch/Keeper, 10, 15 Series (2125)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218DLXMG)
- ECONOCO Grid Shelf 24" x 15", Chrome, 4PK (GWS/93)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Plastic, 8 3/8 in W, 7 in H, 18 1/2 in L, Red (QP1887RD)
- TRESTON Hang & Stack Storage Bin, Red/Blue, 6 PK (SBS6-3010-6)
- TRESTON Hang & Stack Storage Bin, polypropylene, 5.12 in, 4.13 in W, Blue, 4 PK (SBS4-2)
- DURHAM MFG 75 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 16-3/4 in W, 7 in H, 14-5/8 in L, Red (PB30250-17)
- VINTIQUEWISE Storage Bin, Water Hyacinth, 11 in W, 7.9 in H, 15.1 in L, Beige, 3 PK (QI003544.3)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 18 3/8 in W, 11 7/8 in H, 19 3/4 in L, Red (QMS543RD)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 6 in H, 23 5/8 in L, Blue (QSB216BL)
- INTERDESIGN STORAGE BIN CLEAR 6""W (71530)
- Treston Storage Bins