Shop All Parts Cabinets with Drawers
Treston
ESD Small Parts Drawer Unit, 24 Drawers
Mfr # 291-4ESD
Zoro # G1705352
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene, Galvanised Steel, Polystyrene
- Color Black
- Bin Cabinet Style Drawer
- Width 310mm
- Depth 180mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Treston
- MFR # 291-4ESD
- Zoro # G1705352
- Country of Origin Finland
- Category Parts Cabinets with Drawers
Dimensions
Width | 310mm |
Depth | 180mm |
Details
Item | ESD Small Parts Drawer Unit,24 Drawers |
Material | Polypropylene, Galvanised Steel, Polystyrene |
Color | Black |
Bin Cabinet Style | Drawer |
Description
ESD Small Parts Drawer Unit,24 Drawers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pail, 5.0 gal., Plastic Handle, Green (ROP2150GR-M)
- TRITON PRODUCTS 2-3/4 In. Double Rod 80 Degree Bend Stainless Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 3 Pack (82318)
- PRIMELINE TOOLS Angle Corner, 2 in., Steel Construction, Zinc Plated, 4 Hole Bracket (10 Pack) (MP9221)
- 80/20 Corner Bracket, 15, 40 Series, Alumnium (14081)
- TRESTON Small Parts Drawer Unit, 24 Drawers, Clear (291-3)
- TRESTON Small Parts Drawer Unit with 30 Drawers, Polypropylene, Galvanised Steel, Polystyrene, 310mm W x (290-3)
- TRESTON Small Parts Drawer Unit with 12 Drawers, Polypropylene, Galvanised Steel, Polystyrene, 310mm W x (294-3)
- TRESTON ESD Small Parts Drawer Unit, 24 Drawers (554-4ESD)
- TRESTON Small Parts Drawer Unit with 48 Drawers, Polypropylene, Galvanised Steel, Polystyrene, 310mm W x (551-3)
- TRESTON Small Parts Drawer Unit with 48 Drawers, Polypropylene, Galvanised Steel, Polystyrene, 310mm W x (551-4ESD)
- AKRO-MILS Drawer Bin Cabinet with 16 Drawers, Plastic, 10 1/2 in W x 8 1/2 in H x 6 1/2 in D (10116)
- Treston Parts Cabinets with Drawers