Shop All Pegboard Hooks
Treston
Corner Joint, 1-1/2inHx2-5/8inWx1-1/2inD,
Mfr # 847615-51
Zoro # G3467040
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 2 5/8 in
- Overall Depth 1 1/2 in
- Overall Height 1 1/2 in
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Treston
- MFR # 847615-51
- Zoro # G3467040
- Country of Origin Finland
- Category Pegboard Hooks
Dimensions
Overall Width | 2 5/8 in |
Overall Depth | 1 1/2 in |
Overall Height | 1 1/2 in |
Depth | 1-1/2" |
Height | 1-1/2" |
Width | 2-5/8" |
Details
Material | Steel |
Assembled | No |
Type | Industrial |
Finish | Powder Coated |
Construction | welded |
Item | Corner Joint |
Color | Gray |
Component Type | Corner Joints |
Accessory Type | Corner Joint |
Description
Corner Joint, Overall Depth 1 1/2 in, Overall Height 1 1/2 in, Overall Width 2 5/8 in, Gray, Powder Coated, Steel, Corner Joints, Screw-In Mounting Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Unlined, Black (CQ5506)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 5 3/8 in L, Black (QUS210BK)
- QUANTUM STORAGE SYSTEMS Cross Stack Nest Tote Tub TUB2516-8 - 25-1/8 x 16 x 8-1/2 Yellow (TUB2516-8YL)
- HALLOWELL Workbench Top, Steel, 60x24 in., Straight (FKWT6024S)
- TRESTON Tool Hook, 3inHx3-3/4inWx4-1/2inD, 22 lb. (831603-51)
- TRESTON Tool Hook, 6-3/16in.Projection, 22 lb., PK5 (853229-51)
- TRESTON Tool Hook, 2inHx2inWx8-21/32inD, 22 lb. (831646-51)
- TRESTON Tool Hook, 2inHx6inWx1-31/32inD, 22lb., PK5 (853240-51)
- TRESTON Tool Hook, 1-11/16 in.Projection, 22lb, PK5 (853220-51)
- TRESTON Cord Holder, 4inHx2inWx8-1/2inD, 22 lb. (838896-51)
- CRAWFORD Zinc-Plated Silver Steel Pegboard Double Arm Hanger Holder 6 lb. cap. (14443-30)
- Treston Pegboard Hooks