Shop All Pegboard Hooks
Treston
Cord Holder, 4inHx2inWx8-1/2inD, 22 lb.
Mfr # 838896-51
Zoro # G9621561
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 8 1/2 in
- Overall Depth 8 1/2 in
- Overall Height 4 in
- Number of Hooks 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Treston
- MFR # 838896-51
- Zoro # G9621561
- Country of Origin Finland
- Category Pegboard Hooks
Dimensions
Overall Width | 8 1/2 in |
Overall Depth | 8 1/2 in |
Overall Height | 4 in |
Hole Size | 3/8 in |
Length | 6-19/64" |
Depth | 8-1/2" |
Width | 2" |
Height | 4" |
For Pegboard Hole Size | 3/8 in |
Overall Length | 6 1/2 in |
Description
Cord Holder, Number of Hooks 1, Overall Height 4 in, Overall Length 6 1/2 in, Overall Width 8 1/2 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, For Tool Type Cords, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Cord Holder Accessory Type, Black Holding Clip, Bolts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS (2) 24 In. W x 48 In. H x 1/4 In. D White Heavy-Duty High Density Fiberboard Round Hole Pegboards (TPB-2W)
- MARLIN STEEL WIRE PRODUCTS Gray Rectangular Storage Basket, Steel (00-02035005-04)
- ECONOCO Semi-Gloss Hook 4", Black, 96PK (EBL/H4)
- VESTIL Orange Medium Cant Racking Straight Arm 36"Usable Length 400lbCapacity (MSA-C-36)
- TRESTON Hook Set, Mfr. No. (10) R1 - 853207-51 (855004-51)
- TRESTON Tool Hook, 6-3/16in.Projection, 22 lb., PK5 (853229-51)
- TRESTON Tool Hook, 3inHx3-3/4inWx4-1/2inD, 22 lb. (831603-51)
- TRESTON Wrench Set Holder, 2-1/2inHx1inWx22inD (838357-51)
- TRESTON Tool Hook, 1-3/4inHx1-7/8inW, 22 lb., PK5 (853224-51)
- TRESTON Tool Hook, 4-13/16inHx13-49/64inW, 8.8 lb. (831654-49)
- TRITON PRODUCTS 2-3/4 In. Double Rod 80 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (72318)
- Treston Pegboard Hooks