Shop All Workbenches
Treston
Concept Manual with Single Bay Uprights, 72" W, Uprights: 53-1/2” Height
Mfr # 14-C10041398
Zoro # G1704558
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$3,134.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Workstations with Uprights
- Color Light Gray
- Depth 30"
- Height Uprights: 53-1/2”
- Top Thickness 1-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Treston
- MFR # 14-C10041398
- Zoro # G1704558
- Country of Origin Finland
- Category Workbenches
Dimensions
Width | 72" |
Depth | 30" |
Height | Uprights: 53-1/2” |
Details
Item | Concept Manual with Single Bay Uprights |
Workbench/Work Table Type | Workstations with Uprights |
Color | Light Gray |
Top Thickness | 1-3/16" |
Workbench/Table Assembly | Assembled |
Finish | Powder Coated |
Edge Type | Rolled Front |
Includes | Frame, Laminate Work surface, and Upright Module Steplessly Height Adjustable |
Description
Concept Manual w/Single Uprights,30 In.x72 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Four-Sided Pegboard Floor Wheeled Display Panel Size:16" x 64.25" (700406-ORG)
- GLOBAL INDUSTRIAL 1-1/4 Size Rail Flange Pipe Fitting 1.72 Fitting I.D. (798739)
- IRON HORSE Wire Shelving Unit, 18"D x 36"W x 60"H, 4 Shelves, Black (22129)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 716 lbs, 21 cu ft, 60 minute Fire Rating, 48 Long Guns (US48-BKT-60E)
- GLOBAL INDUSTRIAL Maple Butcher Block Square Edge Workbench, 60 x 30, Stainless Steel Legs (249493)
- NEXEL 18 Gauge 430 Stainless Steel Workbench, 24W x 24D (319054)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Upper Shelf, 96"W x 12"D, Blue (249195BL)
- GLOBAL EQUIPMENT 96 x 36 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Gray (183179)
- GLOBAL INDUSTRIAL Packing Workbench W/Riser Kit & Power Apron, Maple Square Edge, 72inW x 30inD (244196B)
- DURHAM MFG Machine Table, 24" W, 36-1/8" Height, 1500 lb. (MTA182436-1.5K295)
- DURHAM MFG Medium Duty Machine Tables, Steel, 48" W, 30" Height, 2000 lb., Straight (MT244830-2K295)
- Treston Workbenches