Shop All Workbenches
Treston
Concept Manual with Double Bay, 60" W, Uprights: 53-1/2” Height
Mfr # 14-C10049434
Zoro # G1704512
product price: $3,387.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$3,387.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Workstations with Uprights
- Color Light Gray
- Depth 30"
- Height Uprights: 53-1/2”
- Top Thickness 1-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Treston
- MFR # 14-C10049434
- Zoro # G1704512
- Country of Origin Finland
- Category Workbenches
Dimensions
Width | 60" |
Depth | 30" |
Height | Uprights: 53-1/2” |
Details
Item | Concept Manual with Double Bay |
Workbench/Work Table Type | Workstations with Uprights |
Color | Light Gray |
Top Thickness | 1-3/16" |
Workbench/Table Assembly | Assembled |
Finish | Powder Coated |
Edge Type | Rolled Front |
Standards | ESD Requirements Specified in The IEC-61340-5-1 Standard |
Includes | ESD Frame, ESD Laminate Work surface, and Upright Module Steplessly Height Adjustable |
Description
Concept Manual ESD w/Double Bay,30 In.x60 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Pegboard, Classic Blue, 36" H, Steel, 18" W (50002BL)
- ZORO SELECT Drum Safety Vent, Brass (VENT-H)
- HUSKY RACK & WIRE Upright Frame, Teardrop, Roll Formed Style, 120 in H, 3 in W, 48 in D, Green (IU18480120)
- HALLOWELL Wardrobe Locker, 12 in W, 15 in D, 66 in H, (1) Tier, (1) Wide, Dark Gray (U1256-1HG)
- TENNSCO Work Bench, Steel, 48" W, 33-1/2" Height, 4000 lb., Flared (WB-1-3048S)
- BENCHPRO Workbenches, Butcher Block, 72" W, 30" Height, 20,000 lb., Straight (HW3072)
- GLOBAL EQUIPMENT 96 x 36 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Gray (183179)
- BOSTONTEC Electric Height Adjust Workbench, 30"d X 48"w, 1,200 lb cap, Laminate Top, w/Casters, Gray (PBH3048-FD30I-3M3048 - G)
- DURHAM MFG Extra Heavy Duty Machine Tables, Steel, 72" W, 34" Height, 14,000 lb., Straight (HWBMT-367234-95)
- BENCHPRO Bolted Workbenches, Butcher Block, 60" W, 30" to 36" Height, 6600 lb., Straight (KW3060+LP)
- NEXEL 48W x 24D x 35H 18 Gauge 430 Stainless Steel Workbench, Galvanized Legs & Under-shelf (319055)
- Treston Workbenches