Shop All Hair Products
Tresemme
Hair Spray, Extra Hold, 2 oz. Bottle, PK24
Mfr # DVO CB644318
Zoro # G6363966
product price: $74.99
/pk 24, $3.12/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Package Type Spray Bottle
- Type Hair Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tresemme
- MFR # DVO CB644318
- Zoro # G6363966
- UPC # 022400000206
- Country of Origin United States
- Category Hair Products
Details
Item | Hair Spray,Extra Hold,2 oz. Bottle,PK24 |
Package Type | Spray Bottle |
Type | Hair Spray |
Description
Hair Spray,Extra Hold,2 oz. Bottle,PK24, Package Quantity 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Edwards 8000-0665 IBP Adapter Cables (8000-0665 IBP ADAPTER CABLES EDWARDS)
- ZORO SELECT Strip Bandages, Beige, 4" L x 3/4" W, PK20 (99899)
- ECOS PRO Hand Soap, CLR, 17 oz, Lavender, PK6 (PL9665/6)
- DEALMED Moleskin, Extra Heavy, 2" X 5 Yards, Ea. (782660)
- TRESEMME Tresemme Extra Hold Styling Gel 2 oz. Tube, PK24 (62427)
- TRESEMME Hair Spray, 2 oz., 24PK (DVOCB644318)
- TRESEMME Firm Control Humidity Resistance Ultra Fine Mist Hair Spray 11oz., PK6 (64045)
- TRESEMME Tresemme Thermal Creations Heat Tamer Spray 8 oz. Bottle, PK6 (62392)
- ROGAINE Rogaine Men Extra Strength Single 2 fl. oz., PK6 (5270020)
- SPA GREEN Shower Cap, Boxed, 100PK (2303060|1)
- DYSON Corrale Styling Set (73350)
- Tresemme Hair Products