Shop All Wall Switches
Tresco
Tresco Swidget WiFi Control USB Charger Insert, White
Mfr # L-WI001UWA-1
Zoro # G907059207
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Environment Indoor Use Only
- Voltage 5V DC +/- 5% @ 2A
- Length 1.38 in
- Operating Temp. 14 Deg F to 104 Deg F
- Height 0.67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tresco
- MFR # L-WI001UWA-1
- Zoro # G907059207
- UPC # 628504665060
- Country of Origin Canada
- Category Wall Switches
Dimensions
Length | 1.38 in |
Height | 0.67 in |
Details
Application Environment | Indoor Use Only |
Voltage | 5V DC +/- 5% @ 2A |
Operating Temp. | 14 Deg F to 104 Deg F |
Standards | Class 2; Wi-Fi 802.11g |
Wireless Range | 2.4GHz |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Box and Conduit Hanger, 1/4 in., Steel (BH4-E-2-4)
- SCHNEIDER ELECTRIC 1625A Class 20 Olr W/ Everlink Power Ter (LRD325L)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA3KN40GD)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 24V AC, 120/240V AC (CE250N002)
- EATON WIRING DEVICES Switch Toggle Wht 20A 120/277V (CS220W)
- HUBBELL Wall Swtch, 1-Pol, 20A, SS, Barrl Key Lockng (HBL1221RKL)
- LEVITON Switch Comm 3Way 15A Brn (CS315-002)
- ZORO SELECT Wall Switch, 15A, Black, 1-Pole Type, Toggle (4801BBLK)
- HUBBELL Pilot Lite Wall Swtch, 3-Way, 120/277V, 20A (HBL1223PL)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Gry, Rockr (DS115GY)
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch (CSB220I)
- Tresco Wall Switches