Shop All Wall Switches
Tresco
Tresco Swidget WiFi Control Insert, White
Mfr # L-WI000UWA-1
Zoro # G707059209
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Environment Indoor Use Only
- Height 0.67 in
- Operating Temp. 14 Deg F to 104 Deg F
- Voltage 5V DC @ 40mA
- Wireless Range 2.4GHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tresco
- MFR # L-WI000UWA-1
- Zoro # G707059209
- UPC # 628504665022
- Country of Origin Canada
- Category Wall Switches
Dimensions
Height | 0.67 in |
Length | 1.38 in |
Details
Application Environment | Indoor Use Only |
Operating Temp. | 14 Deg F to 104 Deg F |
Voltage | 5V DC @ 40mA |
Wireless Range | 2.4GHz |
Standards | Class 2; Wi-Fi 802.11g |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC ShortHandleSelectorSwitch, Blk, 3Pos, 22mm (ZB5AD3TQ)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02216009 (02216009)
- 3M 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (MU18-10R/LK)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 480VAC, SPST-NO (8501CO6V29)
- EATON WIRING DEVICES Switch Quiet Rckr 4Way 15A Wht (7504W-BOX)
- DECORA Switch Qt Wh 15A120/277V (05601-2WS)
- LEVITON Switch Comm 3Way 15A Brn (CS315-002)
- ZORO SELECT Wall Switch, 15A, 1-Pole Type, 1 to 2 HP (RSD115I)
- LEVITON Switch Lamp Cord Brwn (C30-00423-03K)
- ZORO SELECT Wall Switch, Brown, 1-Pole Switch, 1/2 HP (RS115)
- HUBBELL Barge Overfil Vapor Control Switch (HBL516C1W)
- Tresco Lighting Controls