Shop All Wall Switches
Tresco
Tresco Swidget WiFi Control GuideNight Light Insert, White
Mfr # L-WI002UWA-1
Zoro # G807059208
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Environment Indoor Use Only
- Operating Temp. 14 Deg F to 104 Deg F
- Wireless Range 2.4GHz
- Height 0.67 in
- Standards Class 2; Wi-Fi 802.11g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tresco
- MFR # L-WI002UWA-1
- Zoro # G807059208
- UPC # 628504665473
- Country of Origin Canada
- Category Wall Switches
Dimensions
Height | 0.67 in |
Length | 1.38 in |
Details
Application Environment | Indoor Use Only |
Operating Temp. | 14 Deg F to 104 Deg F |
Wireless Range | 2.4GHz |
Standards | Class 2; Wi-Fi 802.11g |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Power Distribution Block, 14 to 2/0 AWG (BDBMCS1F1)
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Silver, Gauge: 12 (FS-200SS PG 60.00)
- NVENT HOFFMAN CONCEPT Panels, fits 30.00x48.00, White, Steel (CP3048)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 60A, 480V AC, Non-Indicating (SLC060)
- ZORO SELECT Switch, Brown, 20A, 3-Way Switch, 1 to 2 HP (9903)
- HUBBELL Wall Swtch, 4-Way, 120/277V, 20A, Ivry, Press (HBL1284I)
- HUBBELL Pilot Lite Wall Swtch, 3-Way, 120/277V, 20A (HBL1223PL)
- HUBBELL Wall Swtch, 1-Pol, 20A, SS, Barrl Key Lockng (HBL1221RKL)
- LEVITON Comm Switch Sp 15A Alm (CS115-2TS)
- LEVITON Dual Fan/Lght Contrl Wht (66DF-W)
- ZORO SELECT Wall Switch, 20A, Ivory, 1-Pole Type, Toggle (4921I)
- Tresco Lighting Controls