Shop All Light Fixture Parts
Tresco
Tresco Infinex Square End Cap Set, Gray
Mfr # L-XSQRECP-GY-1
Zoro # G007059138
product price: $2.35
/ea
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.75 in
- Height 0.4375 in
- Color Gray
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tresco
- MFR # L-XSQRECP-GY-1
- Zoro # G007059138
- UPC # 90713021126
- Country of Origin United States
- Category Light Fixture Parts
Dimensions
Width | 0.75 in |
Height | 0.4375 in |
Details
Color | Gray |
Material | Plastic |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 17Watt A21 LED Lamp, Frost Finish Medium Base 3000K 120 Volts (S12444)
- ILC Replacement for Aqua FLO 40040020 replacement light bulb lamp (40040020 AQUA FLO)
- LUMAPRO LUMAPRO 1.2W, B3 1/2 Miniature Incandescent Light Bulb (PR2-10PK)
- ILC Replacement for Mighty Pure Mp22a replacement light bulb lamp (MP22A MIGHTY PURE)
- TRESCO Tresco 12VDC 15W Wall Mount Power Supply w 6Snap Mounting Block (L-DC-ELT15WP-CON-1)
- TRESCO Tresco 12VDC 5 cm 2 FlexTape Link Cord (L-LED-TPELNK-5-1)
- TRESCO Tresco 120V 8' 24 m Pockit 120M Starter Cord, Black (L-MPOC-PKT8-BL-1)
- TRESCO Tresco 12VDC 2 5 cm FlexTape Straight Starter Lead (L-TPEPKT-2IN-1)
- TRESCO Tresco 12VDC 60W Commercial Wall Dimmable Hardwire Power Supply w 6Snap Mounting Block (L-DCE60D-CON-1)
- TRESCO Tresco 12VDC 2 m 79 FlexTape Tee Starter Lead (L-LED-TPEPKT-2M-TEE-1)
- WESTINGHOUSE Light Shade Repl Satin Crimp (8124200)
- Tresco Light Fixture Parts