Shop All Light Fixture Parts
Tresco
Tresco Infinex Recessed End Cap Set, Gray
Mfr # L-XRECECP-GY-1
Zoro # G907059139
product price: $3.55
/ea
Sold in multiples of 4 for $14.20
$14.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.75 in
- Height 0.4375 in
- Material Plastic
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tresco
- MFR # L-XRECECP-GY-1
- Zoro # G907059139
- UPC # 90713009049
- Country of Origin United States
- Category Light Fixture Parts
Dimensions
Width | 0.75 in |
Height | 0.4375 in |
Details
Material | Plastic |
Color | Gray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSON ELECTRONICS Larson Electronics LEDWP-600E-M Magnetic Mount 60 watt Low Profile LED Wall Pack Light with Glare Shield; Wide Flood Beam (LEDWP-600E-M)
- ETI High Lumen Output LED Vapor Tight 4 ft. (54465141)
- KUZCO LIGHTING Eton Black Sconces (WS18901-BK)
- GE LAMPS LED, 4.5 W, MR16, 2-Pin (GU5.3) (LED4.5MR1683035 12)
- TRESCO Tresco 12VDC 2 m 79 FlexTape Tee Starter Lead (L-LED-TPEPKT-2M-TEE-1)
- TRESCO Tresco 12VDC 245 cm 96 StarterLinkExtension Cord (L-LED-LINKD-245-1)
- TRESCO Tresco 60 cm 24 Pockit 120M LinkExtension Cord, White (L-FPOC-LINKA-60-WH-1)
- TRESCO Tresco 1224VDC Universal FREEDiM Series Receiver (L-WLD-1REC-1)
- TRESCO Tresco 12VDC 25 cm 10 FlexTape Link Cord (L-LED-TPELNK-25-1)
- TRESCO Tresco 72 18 m Infinex Diffuser, Milk (L-X72-DIFF-MLK-1)
- APPLETON ELECTRIC Prismatic Globe Lighting Parts And Accessory (AAGL-25PR)
- Tresco Light Fixture Parts