Shop All Light Fixture Parts
Tresco
Tresco FREEDiM Wireless Door Sensor, Nickel
Mfr # L-WLDS-NI-1
Zoro # G007059602
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.42 in
- Width 1.42 in
- Height 0.59 in
- Battery Type CR2025
- Color Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tresco
- MFR # L-WLDS-NI-1
- Zoro # G007059602
- UPC # 90713033754
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 1.42 in |
Width | 1.42 in |
Height | 0.59 in |
Details
Battery Type | CR2025 |
Color | Nickel |
Material | Plastic |
Mounting | Surface |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko Led15wa19/omn/840-dim-g9 replacement light bulb lamp (LED15WA19/OMN/840-DIM-G9 EIKO)
- NEWHOUSE LIGHTING GBF Base 2.3W LED Elevator Bulb BA15D, 12V, 3000K, 200 Lumens, PK 4 (GBF-2320-4)
- JESCO Downlight LED 3 Round Gimbal Recessed 12W 5CCT 90CRI WH (RLF-3712-SW5-WH)
- SATCO 40 W G30 Incandescent - Gloss White - 2500 Hours - 300L - Medium Base - 120V (S3671)
- TRESCO Tresco 12VDC 2 m 79 Infinex Starter Cord, Black (L-XPKT-2M-BL-1)
- TRESCO Tresco 12VDC 15W Wall Mount Power Supply w 6Snap Mounting Block (L-DC-ELT15WP-CON-1)
- TRESCO Tresco 60 cm 24 Pockit 120M LinkExtension Cord, White (L-FPOC-LINKA-60-WH-1)
- TRESCO Tresco 12VDC 60W PlugIn Power Supply w 6Snap Mounting Block (L-DC-SLELT60-1)
- TRESCO Tresco 12VDC 25 cm 10 FlexTape Link Cord (L-LED-TPELNK-25-1)
- TRESCO Tresco 6Snap Mounting Block (L-TRANS-MNT-BL-1)
- JANDORF Beaded Chain (94992)
- Tresco Light Fixture Parts