Shop All Light Fixture Parts
Tresco
Tresco 90 Degree Link Connector
Mfr # L-LED-TPELNK-CON90-1
Zoro # G207059105
Sold in multiples of 2 for $8.10
$8.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Width 1 in
- Height 0.25 in
- Color Black
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tresco
- MFR # L-LED-TPELNK-CON90-1
- Zoro # G207059105
- UPC # 90713016832
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 1 in |
Width | 1 in |
Height | 0.25 in |
Details
Color | Black |
Material | Plastic |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S2301 replacement light bulb lamp (S2301 SATCO)
- SATCO Bulb 300w PS25 Clear Med (S4959)
- MILWAUKEE TOOL M12 Stick Light (2351-20)
- L.H. DOTTIE L.H. Dottie Top Mount Fluorescent Fixture Hanger (#10 Gauge), 100PK (630)
- TRESCO Tresco 12VDC 2 m 79 FlexTape Straight Starter Lead (L-LED-TPEPKT-2M-1)
- TRESCO Tresco 12VDC 15W Wall Mount Power Supply w 6Snap Mounting Block (L-DC-ELT15WP-CON-1)
- TRESCO Tresco 12VDC 60W PlugIn Power Supply w 6Snap Mounting Block (L-DC-SLELT60-1)
- TRESCO Tresco 72 18 m Infinex Diffuser, Frosted (L-X72-DIFF-FR-1)
- TRESCO Tresco 12VDC 2 m 79 Infinex Starter Cord, Black (L-XPKT-2M-BL-1)
- TRESCO Tresco 12VDC 2 5 cm FlexTape Straight Starter Lead (L-TPEPKT-2IN-1)
- POINT LIGHTING Heliport Radio Controller AC (PRC-65004-AC)
- Tresco Light Fixture Parts