Shop All Drawer Slides
Tresco
Tresco 72 18 m Square Infinex Extrusion, Satin Clear
Mfr # L-XSQR72-SC-1
Zoro # G607059576
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Surface
- Height 0.5 in
- Color Satin Nickel
- Material Aluminum
- Extended Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tresco
- MFR # L-XSQR72-SC-1
- Zoro # G607059576
- UPC # 90713021119
- Country of Origin United States
- Category Drawer Slides
Dimensions
Height | 0.5 in |
Extended Length | 72 in |
Width | 0.71 in |
Details
Mounting Type | Surface |
Color | Satin Nickel |
Material | Aluminum |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 17" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 16-3 (01-30016-3)
- ARROW LOCK Knob Lockset, Mechanical, Passage (MK01BD 3)
- MSI Aria Ice 24 In. X 24 In. Polished Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0206)
- EKENA MILLWORK Rustic Two Equal Louver Rough Cedar Faux Wood Shutters (Per Pair), Primed Tan, 15"W x 64"H (SHULV15X64RCPR)
- TRESCO Tresco 72 18 m Angled Infinex Extrusion, Satin Clear (L-XANG72-SC-1)
- TRESCO Tresco 72 18 m Flush Infinex Extrusion, Satin Clear with Milk Diffuser (L-XFL72-SC-1)
- HARDWARE RESOURCES 10" Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides - Retail Pack 2PK (303FU10-R)
- TIMBERLINE LOCKS Timberline Locks TLCB 181 Horizontal Mount Lockbody with Hook Cam (TLCB 181)
- HARDWARE RESOURCES 22"Heavy Duty Push-to-Open 100 lb Full Extension Side Mount Ball Bearing Slides (303-200-22)
- BLUM Blum 18" TANDEM Drawer Slides with BLUMOTION, Locking Devices, Mounting Brackets, and Screws, 6PK (563H4570B)
- KASAWARE 20" Side Mount Drawer Slides, 1 pair (KFSEN20Y-A-2)
- Tresco Drawer Slides