Shop All Light Fixture Parts
Tresco
Tresco 72 18 m Infinex Diffuser, Frosted
Mfr # L-X72-DIFF-FR-1
Zoro # G207059532
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Width 0.71 in
- Height 0.1875 in
- Features Cuttable
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tresco
- MFR # L-X72-DIFF-FR-1
- Zoro # G207059532
- UPC # 90713020822
- Country of Origin United States
- Category Light Fixture Parts
Dimensions
Length | 72 in |
Width | 0.71 in |
Height | 0.1875 in |
Details
Features | Cuttable |
Material | Plastic |
Color | Translucent |
Lens Type | Frosted |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F7bx/841/eco replacement light bulb lamp, 2PK (F7BX/841/ECO GE GENERAL ELECTRIC G.E)
- GE LAMPS LED Bulb A15, 3 1/2 in L, 3.5 W, PK2 (LED4DFA15-W-2PK)
- LUMAPRO LUMAPRO 70 W, 1 Lamp HID Ballast (6XPW7)
- ELCO LIGHTING 4 Square LED Adjustable Pull-Down Insert" (EL44730W)
- TRESCO Tresco 180 cm 72 Pockit 120M LinkExtension Cord, White (L-FPOC-LINKA-180-WH-1)
- TRESCO Tresco 12VDC 60W Commercial Wall Dimmable Hardwire Power Supply w 6Snap Mounting Block (L-DCE60D-CON-1)
- TRESCO Tresco 12VDC 15W Wall Mount Power Supply w 6Snap Mounting Block (L-DC-ELT15WP-CON-1)
- TRESCO Tresco 12VDC 245 cm 96 StarterLinkExtension Cord (L-LED-LINKD-245-1)
- TRESCO Tresco 60 cm 24 Pockit 120M LinkExtension Cord, White (L-FPOC-LINKA-60-WH-1)
- TRESCO Tresco 12VDC 25 cm 10 FlexTape Link Cord (L-LED-TPELNK-25-1)
- SAS SAFETY SAFETY GLASS DB BLUE FRAME SHADE LENS (SA540-0301)
- Tresco Light Fixture Parts